Shop All Collet Chucks
Centaur
Collet, ER 20 Tapping, 5/16
Mfr # 201-318
Zoro # G0657291
product price: $38.59
/ea
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5/16"
- Collet Series ER20
- For Use With Collet Chucks
- Type Rigid
- Accessory Type Tapping Collet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centaur
- MFR # 201-318
- Zoro # G0657291
- Country of Origin India
- Category Collet Chucks
Dimensions
Size | 5/16" |
Details
Item | Tapping Collet |
Collet Series | ER20 |
For Use With | Collet Chucks |
Type | Rigid |
Accessory Type | Tapping Collet |
Description
Tapping Collet, Type Rigid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Micrometer, V-Anvil, .05-.6/.001" (114-163)
- VERMONT GAGE Adj. No Go Ring Gage, 3/4-10 UNC 2A (361152030)
- KYOCERA Pentagon PNMU Carbide (PNMU1205ANERGMPR1525)
- RAPTOR Fixture, 10 lb. Max. Weight, Aluminum (RWP-018)
- SYIC TECHNIHS COLLET CHUCK TOOL HOLDER (BT30XER16M-120)
- GS TOOLING 1" ER40 Tap Collets (338283)
- LYNDEX-NIKKEN Shank Collet Holder, ER32, 7.09 in. L (E32-EXT-100)
- GS TOOLING BT40 400 DA180 Collet Chuck (532120)
- EUROBOOR Tap collet 5/8" ANSI (TCM.5/8ANSI)
- LYNDEX-NIKKEN Shank Collet Holder, ER16, 0.75 in. dia. (E16-EXT-750)
- GS TOOLING BT30 400 ER25 Collet Chuck (532168)
- Centaur Collet Chucks