Shop All Tool Belts & Pouches
Cementex
Tool Roll Pouch: 9 Piece
Mfr # ST-TR9
Zoro # G711216667
product price: $79.45
/ea
Free Shipping & Returns
$79.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Pouch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cementex
- MFR # ST-TR9
- Zoro # G711216667
- UPC # 696812043276
- Country of Origin United States
- Category Tool Belts & Pouches
Details
Item | Tool Roll Pouch: 9 Piece |
Tool Storage Type Included | Pouch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT 1/2" DRIVE X 30MM EXTRA DEEP 6PT IM (GP2030XMD)
- ARTU SDS Plus Drill Bit 7/8" x 12"L (01296)
- HHIP .312" Pilot Drill Chuck Key Skd3 For 1/2 & 5/8" Chucks (3070-0049)
- TITAN POLISHER ELECTRIC ORBITAL 10" (TL22610)
- 3M DBI-SALA Tool Pouch, Pouch, White, Canvas (1500130)
- KLEIN TOOLS Tool Pouch, PowerLine Hammer Holder, Cordura(R) Nylon (5706)
- OX TOOLS Pouch, Dynamic Nylon Fastener Pouch, Nylon (OX-P266207)
- TOUGHBUILT Meter/Tester Pouch (TB-CT-34-B)
- ALLEGRO INDUSTRIES Tool Suspenders, Suspender, Black (7123-02)
- URREA 2-pocket saddle leather tool belt (BN129)
- DICKIES 7-Pocket Tech Pouch with Tape Tether (57098)
- Cementex Tool Belts & Pouches