Shop All Tool Belts & Pouches
Cementex
Tool Roll Pouch: 18 Piece
Mfr # ST-TR18
Zoro # G511216669
product price: $98.49
/ea
Free Shipping & Returns
$98.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tool Storage Type Included Pouch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cementex
- MFR # ST-TR18
- Zoro # G511216669
- UPC # 696812072061
- Country of Origin United States
- Category Tool Belts & Pouches
Details
Item | Tool Roll Pouch: 18 Piece |
Tool Storage Type Included | Pouch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Hammer, Chipping, 29 CFM (4A2SA)
- TEKTON 3/8 Inch Drive x 13/16 Inch Deep 12-Point Socket (SHD13221)
- ZORO SELECT Chucking Reamer, 3/4 In., 8 Flute, HSS (11V346)
- IDEAL 6 1/2 in Wire Stripper 26 to 16 AWG, Solid or Stranded: 30 to 10 AWG (45-174)
- PROTO Tool Pouch, Tool Pouch, Tan, Leather, 14 Pockets (J95030)
- SUPERBAGLINE Superbagline QSB17 Natural Contractor Waist Apron - Pack of 25 (QSB17)
- ARSENAL BY ERGODYNE Tool Belt, Tool Belt-3-inch-Synthetic, XL, Black, Black, 1680D Ballistic Polyester (5550)
- CLC WORK GEAR Tool Apron, Tool Belt, Tan, Leather, 12 Pockets (527X)
- TEKTON Pouch, 8-Tool Box End Wrench Pouch 1/4 - 1-1/4in., Black (ORG27708)
- WESTWARD Tool Pouch, Tool Pouch, Black, Polyester, 4 Pockets (5MZN0)
- KLEIN TOOLS Belt, Tradesman Proâ„¢ Modular Piping Tool Pouch with Belt Clip, Black/Gray/Orange (55912)
- Cementex Tool Belts & Pouches