Shop All Tool Belts & Pouches
Cementex
Tool Roll Pouch: 11 Piece
Mfr # ST-TR11
Zoro # G611216668
Free Shipping & Returns
$81.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tool Storage Type Included Pouch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cementex
- MFR # ST-TR11
- Zoro # G611216668
- UPC # 696812043214
- Country of Origin United States
- Category Tool Belts & Pouches
Details
Item | Tool Roll Pouch: 11 Piece |
Tool Storage Type Included | Pouch |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YANKEE Chucking Reamer, 5mm, 6 Flute, HSS (333-0.1969)
- DRILL AMERICA 1-1/2"-12 Carbon Steel Hex Rethreading Die (DWTHX11212)
- MILWAUKEE TOOL Organizer Cup for PACKOUT Wall-Mounted Storage (48-22-8336)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 5.40mm (45849)
- PETZL Petzl CARITOOL Tool Holder Large (P042AA01)
- BUCKET BOSS Carpenters Pouch, Mullet Buster (55200)
- DICKIES Pouch, Zippered Utility Pouch, 4 Pocket, Gray/Tan, 4 Pockets (57005)
- KLEIN TOOLS Black Ballistic Nylon Tool Belt, 26 Pockets, 55429 (55429)
- TEKTON 1/4 Inch Drive Socket Rail and Tray Set 50-Tool (OST90902)
- SOUTHWIRE Electricians, Shoulder Pouch (58738740)
- 1791 EVERYDAY CARRY Leather Sheath for S/M Multitool with Snap Closure & Easy-Slide Belt Attachment (WEB-ST-ES-SLS-BLK-A)
- Cementex Tool Belts & Pouches