Shop All EMT Supplies
Celox
Stop Bleed Kit, EMS/Trauma/Response, PK8
Mfr # MS-CBOMPSBKCT - 8
Zoro # G2137556
product price: $1,236.99
/pk 8, $154.62/ea
Free Shipping & Returns
$1,236.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Number of Components 9
- Width 10 1/4 in
- Height 13 1/2 in
- Includes (16) Glove Pair, (8) 5 ft x 3 in CELOX Hemostatic Gauze Roll, (8) CAT Tourniquet, (8) Customized Identification Insert, (8) High Grade Resealable Bag, (8) Instruction Card, (8) Permanent Marker, (8) Pressure Dressing, (8) Trauma Shears, Carry Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Celox
- MFR # MS-CBOMPSBKCT - 8
- Zoro # G2137556
- Country of Origin United States
- Category EMT Supplies
Dimensions
Width | 10 1/4 in |
Height | 13 1/2 in |
Depth | 6 in |
Housing Width | 10 1/4 in |
Housing Height | 13 1/2 in |
Housing Depth | 6 in |
Description
Bleeding Control Kit, Product Type Bleeding Control Kit, Application EMS/Trauma/Response, Number of People Served 8, Number of Components 9, Number of Pockets 2, Adhesive Bandages Included Bandages, Documentation Included (8) Customized Identification Inserts, (8) Instruction Cards, Wound Dressings Included (8) Gauze Rolls, (8) Tourniquets, (8) Pressure Dressings, Miscellaneous Kit Contents Included (8) Resealable Bags, (8) Markers, Carrying Bag, Topical Medicinals Included No Topical Medicinals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMREP Zep® Reach Hand Cleaner, Gallon Bottle, 4/Case - 92524 (92524)
- GRAHAM FIELD Lumex Patient Lift Hand Pendant (DPL650PEN)
- A2Z SCILAB BERNARD ROOT TIP RIGHT CURVED SPADE ELEVATOR ELE-0060R (A2Z-ZR810)
- AEK AED Cabinet Conversion Kit Epinephrine Naloxone (EN9992)
- CELOX Stop Bleed Kit, EMS/Trauma/Response, PK5 (MS-MPSBKSWT - 5)
- CELOX Stop Bleed Kit, EMS/Trauma/Response, Nylon (MS-ISBKCT004)
- MEDSOURCE IV Administration Set, 83 in. L, PK50 (MS-831606)
- MABIS Lister Bandage Scissors, No Clip (25-704-000)
- DYNAREX IV Start Kit, 3/4" X 18" Tourniquet, PK50 (4692)
- DUST-OFF Touch Screen Wipes, Individual, 5"Wx6"L, White, PK 32 (FALDTSW32M)
- ULTRA-STIM UltraStim US2020 2 in. X 2 in. Sq.;Two - Sided Pre - Gelled Garment Electrodes For Use With Ultrastim & Back - Stim Wraps 4 Per Pkg (US2020)
- Celox EMT Supplies