Shop All Gauze & Dressings
Celox
Gauze Pad, Sterile, Beige, Chitosan, PK10
Mfr # MS-FG08834291
Zoro # G2137757
product price: $257.99
/pk 10, $25.80/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 in
- Product Type Gauze Pad
- Unitized Unitized
- Package Type Box
- Package Height 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Celox
- MFR # MS-FG08834291
- Zoro # G2137757
- Country of Origin United Kingdom
- Category Gauze & Dressings
Dimensions
Length | 4 in |
Package Height | 7 in |
Package Length | 2 in |
Dressing Length | 4 in |
Dressing Width | 4 in |
Package Width | 8 in |
Width | 4 in |
Details
Product Type | Gauze Pad |
Unitized | Unitized |
Package Type | Box |
Dressing Color | Beige |
Water Resistance | Not Water Resistant |
Fastener Included | Fastener Not Included |
Includes Clotting Agent | Clotting Agent Included |
Number of Units Included | 10 |
Standards | Class III-CE [Europe], DOD, FDA, FDA-510k, NATO |
Latex Content | Latex Free |
Dressing Material | Gauze |
Sterility | Sterile |
Sterile/Non-Sterile | Sterile |
Item | Gauze Pad |
Material | Chitosan |
Waterproof | No |
Color | Beige |
Description
Gauze Pad, Dressing Length 4 in, Dressing Width 4 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 10, Package Height 7 in, Package Width 8 in, Package Length 2 in, Compatible Manufacturer Part Number Not Applicable, Compatible Grainger Part Number Not Applicable, Standards Class III-CE [Europe], DOD, FDA, FDA-510k, NATO, Latex Content Latex Free, Dressing Color Beige, Dressing Material Gauze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON KNIGHT Optima Home Scales PRO-400 Profile Bathroom Weight Scale (PRO-400)
- KENDALL Sponge, Non-Sterile, Gauze, PK50 (KCGS019187)
- ZORO SELECT FirstAidKit w/House, 460pcs, 10x4 5/8", WHT (54765-021)
- PHILLIPS Phillips Milk Of Magnesia Original 4 oz. Bottle, PK24 (80803486)
- CELOX Gauze Roll, Sterile, Beige, Chitosan, Pouch (MS-FG08838181)
- COVIDIEN Triangular Bandage, Non-Sterile, Non-Woven (KTRB019286)
- FIRST AID ONLY Stretch Gauze, Sterile, No, Gauze, PK2 (5-003)
- OASIS Gauze Sponges, 4in x 4in, 8 Ply, 4000 Per Case (408C)
- DUKAL Woven Gauze Pad, Sterile 3 x 3 12Ply 1's, 100PK (1312)
- 3M Nexcare Bandage Waterproof Assorted Sizes Clear, 50Bx (432-50-3BNS)
- MEDIQUE PRODUCTS SAM Splint, Multi-Purpose, ANSI Requirement, Orange (76001)
- Celox Gauze & Dressings