Shop All Hairnets, Beardnets & Bouffants
Cellucap
Surgeon Caps, PP, Sweatband, Blue, PK100
Mfr # CA6 830A
Zoro # G4550559
product price: $101.99
/pk 100, $1.02/ea
Sold in multiples of 5 for $509.95
Free Shipping & Returns
$509.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Polypropylene
- Product Type Bouffant Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cellucap
- MFR # CA6 830A
- Zoro # G4550559
- Country of Origin China
- Category Hairnets, Beardnets & Bouffants
Details
Item | Surgeon Cap |
Color | Blue |
Material | Polypropylene |
Product Type | Bouffant Cap |
Description
Surgeon Cap, Color Blue, Material Polypropylene, Product Type Bouffant Cap, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLY FRAMES 5in Length Corridor Sign Bracket, Satin Silver Finish (SB-5SS)
- KINCO Jersey Gloves, Cotton, L, Brown, PK12 (820-12PK-L)
- BEKINA Steplite EasyGrip Polyurethane Boot, Green-Black, Size 7 (PAN1P/9180AP121-07)
- ULTRATECH Drum Spill Containment Pallet Plus, 62 gal Spill Capacity, 1 Drum, 800 lb., Polyethylene (9606)
- CELLUCAP Bouffant Cap White Hand Tied, PK1000 (BI4DI)
- CELLUCAP Bouffant Cap, 24in dia, Polyprop, Wht, PK100 (BIX4BM)
- CELLUCAP Bouffant, Popypropylene, Orng, 24In, PK1000 (BIX4HSOR)
- CELLUCAP Beard Cover, Plystr, 19 in., White, PK1000 (BN2HNWT)
- CELLUCAP Beard Cover, Plystr, 19 in., Blue, PK1000 (BN2HNBL)
- CELLUCAP Bouffant Cap, PP, 21 in., Red, PK1000 (BI4HSRD)
- KLEEN CHEF Alpha-Net Disposable Nylon Honeycomb 24" White Hair Nets (100-Pack) (BLKC-ES-24DH-12W-A)
- Cellucap Disposable Clothing