Shop All Hairnets, Beardnets & Bouffants
Cellucap
Small Beard Restraint, PK1000
Mfr # BP4S
Zoro # G0655159
product price: $41.99
/pk 1000, $0.04/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polypropylene
- Latex-Free Yes
- Contains Latex No
- Anti-Static No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cellucap
- MFR # BP4S
- Zoro # G0655159
- Country of Origin China
- Category Hairnets, Beardnets & Bouffants
Dimensions
Size | S |
Hair and Beard Nets Size | S |
Named Size | S |
Description
Beard Cover, Anti-Static No, Attachment Style Head Strap, Color White, Federal 209E Cleanroom Class 1,000, ISO Cleanroom Class ISO 6 (Class 1,000) and above, Latex-Free Yes, Material Polypropylene, Metal Detectable No, Named Size S, Packaging Bag, Product Type Beard Net, Seam Style Serged, Standards FDA Approved, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Level 2 Cut Resistant Nitrile Dipped Gloves - Large (12 pair) (48-22-8927B)
- BRADY 2" x 1-1/4" Black Wire Marking Sleeves, B33D-750-2-342BK (B33D-750-2-342BK)
- NO-SPILL Gas Can Nozzle Assembly (6132)
- HF ACID EATER Neutralizing Spill Kit, 15 gal., Liquid (2901-015)
- CELLUCAP Beard Cover, PP, 19 in., Blue, PK1000 (BP4RBL)
- CELLUCAP Beard Restraint Cover, Polypropylene, Universal Size, White, 100 Per Bag (BP4RGRA)
- CELLUCAP Hairnet, L, 24 in. dia., Nylon, Black, PK144 (HN3BKM)
- CELLUCAP Bouffant Cap, PP, 28 in., Blue, PK1000 (BIXX4HSBL)
- CELLUCAP Bouffant Cap, 21in dia, Polyprop, Ble, PK100 (BI4BBLM)
- CELLUCAP Hairnet, Black, Universal, PK144 (HN5BKGRA)
- ZORO SELECT Bouffant Cap, White, 24 in. dia., PK1000 (15824W/10)
- Cellucap Workwear and Protective Clothing