Shop All Disposable Shoe Covers
Cellucap
Slip Resistant Shoe Covers, White, PK300
Mfr # 2803W
Zoro # G1931297
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Size L
- Named Size Universal
- Color White
- Closure Type Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cellucap
- MFR # 2803W
- Zoro # G1931297
- Country of Origin China
- Category Disposable Shoe Covers
Dimensions
Size | L |
Named Size | Universal |
Shoe and Boot Cover Height Range | Ankle |
Shoe and Boot Cover Size | 10, 11, 6, 7, 8, 9 |
Shoe Size Minimum | 6 |
Shoe Size Maximum | 11 |
Fits Shoe Size | 6 to 11 |
Overall Height | 6 3/4 in |
Mens Shoe Size - Maximum | 11 |
Mens Shoe Size - Minimum | 6 |
Description
Shoe Covers, Anti-Static No, Closure Type Elastic, Color White, FDA Compliant Yes, Federal 209E Cleanroom Class 10,000, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Includes Slip Resistant Sole Yes, ISO Cleanroom Class ISO 7 (Class 10,000) and above, Liquid Dispersal Type Splash, Material Polypropylene, Mens Shoe Size - Maximum 11, Mens Shoe Size - Minimum 6, Metal Detectable No, Named Size Universal, Overall Height 6 3/4 in, Packaging Bulk, Product Type Shoe Cover
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMMEX LX3, Latex Disposable Gloves, 3 mil Palm, Latex, Powder-Free, M, Ivory (LX344100)
- CONDOR Safety Glasses, Condor V, Anti-Fog, Anti-Scratch, Anti-Static, Frameless, Clear Arm, Clear Lens (1FYX7)
- POINT6 Women's Merino Base Layer Long Sleeve Mid-Weight Crew Neck Top, Black, Large (81-8004-204-07)
- CONDOR Belt, Lifting, S, Black (6T562)
- CELLUCAP CELLUCAP Nonslip Shoe Covers (2803GRA)
- CELLUCAP Shoe Covers, Slip Resist, XL, White, PK300 (28033W)
- CELLUCAP Shoe Covers, SlipResistSole, XL, Blue, PK300 (28033BGRA)
- CELLUCAP Shoe Covers, Polyethylene, 9 in Overall Height, Elastic Closure, Blue, XL, Pack of 300 (26011B)
- CELLUCAP Shoe Cover, PP, 5.5 mil, 6-1/2 In, Wht, PK300 (2602W)
- CELLUCAP Shoe Covers, SlipResistSole, XL, Blue, PK100 (28033GRA)
- ELLWOOD SAFETY APPLIANCE CO. Ellwood Safety Men's Foot-Shin Guards, Rubber Toe Clip, Rubber Strap, 5inW, Standard, 1 Pair (400-5)
- Cellucap Workwear and Protective Clothing