Shop All Disposable Shoe Covers
Cellucap
Shoe Cover, PP, 5.5 mil, 6-1/2 In, Wht, PK300
Mfr # 2602W
Zoro # G5272285
product price: $119.99
/pk 300, $0.40/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Size XL
- Named Size XL
- Slip Resistant Yes
- Includes Slip Resistant Sole No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cellucap
- MFR # 2602W
- Zoro # G5272285
- UPC # 788570106420
- Country of Origin China
- Category Disposable Shoe Covers
Dimensions
Size | XL |
Named Size | XL |
Shoe and Boot Cover Height Range | Ankle |
Shoe and Boot Cover Fits Shoe Size | 12 to 15 |
Fits Shoe Size | 6 to 12 |
Shoe and Boot Cover Size | 10, 11, 12, 6, 7, 8, 9 |
Shoe Size Minimum | 6 |
Shoe Size Maximum | 12 |
Overall Height | 6 1/2 in |
Mens Shoe Size - Maximum | 12 |
Mens Shoe Size - Minimum | 6 |
Description
Shoe Covers, Anti-Static No, Closure Type Elastic, Color White, FDA Compliant Yes, Federal 209E Cleanroom Class 10,000, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Includes Slip Resistant Sole No, ISO Cleanroom Class ISO 7 (Class 10,000) and above, Liquid Dispersal Type Splash, Material Polypropylene, Mens Shoe Size - Maximum 12, Mens Shoe Size - Minimum 6, Metal Detectable No, Named Size XL, Overall Height 6 1/2 in, Packaging Bulk, Product Type Shoe Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILL MAGIC Wire Rack, Black, 9-1/2" L (201WR)
- RAE Pavement Stencil, 24 in, Number Kit, 1/16, STL-116-8240 (STL-116-8240)
- RINGERS GLOVES Mechanics Gloves, 2XL, PR (263-12)
- BRADY Label, 1 in W, Clear; White (M6-19-427)
- CELLUCAP Shoe Covers, SlipResistSole, XL, Blue, PK300 (28033BGRA)
- CELLUCAP Shoe Covers, Polyethylene, 9 in Overall Height, Elastic Closure, Blue, XL, Pack of 300 (26011B)
- CELLUCAP Slip Resistant Shoe Covers, White, PK300 (2803W)
- CELLUCAP Shoe Covers, SlipResistSole, XL, Blue, PK100 (28033GRA)
- CELLUCAP CELLUCAP Nonslip Shoe Covers (2803GRA)
- CELLUCAP Shoe Covers, Slip Resist, XL, White, PK300 (28033W)
- TYVEK Boot Covers, TyvIsoClean(R), White, S, PK100 (IC458BWHSM0100CS)
- Cellucap Workwear and Protective Clothing