Shop All Sponges and Scouring Pads
Cellucap
Scouring Pad, 9 in L, White, PK60
Mfr # LD69
Zoro # G8630719
product price: $30.39
/pk 60, $0.51/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 in
- Width 6 in
- Product Type Scouring Pad
- Pad Color White
- Overall Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cellucap
- MFR # LD69
- Zoro # G8630719
- Country of Origin United States
- Category Sponges and Scouring Pads
Dimensions
Length | 9 in |
Width | 6 in |
Overall Width | 6 in |
Overall Length | 9 in |
Details
Item | Scouring Pad |
Product Type | Scouring Pad |
Pad Color | White |
Antimicrobial | No |
Includes Handle | No |
Description
Scouring Pad, Product Type Scouring Pad, Overall Length 9 in, Overall Width 6 in, Antimicrobial No, Handle Material Not Applicable, Handle Color Not Applicable, Pad Color White, Includes Handle No, Package Quantity 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOFTSOAP 50 oz Personal Soaps Bottle (US05261A)
- SAN JAMAR Simplicity Mechanical Roll Towel Dispenser, 15.25 x 13 x 10.25, Black (T7400TBK)
- BSC PREFERRED Deluxe Looped-End Dust Mop Kit - 24'' (H-866)
- VIKAN 2.5 in W Flow Through Brush 13.5 in L Handle (525452)
- CELLUCAP Scouring Pad, 9 in L, Red, PK20 (RMD69/20)
- SCOTCH-BRITE Conformable Applicator Head, Gray, 12"L (7100005357)
- PUREX Brillo, Hotel Size Steel Wool Soap Pad, 120PK (W240000CT)
- IMPACT PRODUCTS Cellulose Scrubber Sponge, 3-3/16"Wx6-1/4"Lx7/8"H, GN/YW, PK 5 (IMP7130P)
- SCOTCH-BRITE Dish Wand Refills, 7 1/4 in L, Green, PK10 (481-10-SIOC)
- PINPOINT Utility Pad - Blue - 20 per Case (PI2957309)
- CLOROX Sos Soap Pad (4849501)
- Cellucap Sponges and Scouring Pads