Shop All Sponges and Scouring Pads
Cellucap
Scouring Pad, 9 in L, Red, PK20
Mfr # RMD69/20
Zoro # G8630682
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 in
- Width 6 in
- Material Synthetic Fiber
- Application Metal, Wood Surfaces
- Product Type Scouring Pad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cellucap
- MFR # RMD69/20
- Zoro # G8630682
- Country of Origin United States
- Category Sponges and Scouring Pads
Dimensions
Length | 9 in |
Width | 6 in |
Overall Length | 9 in |
Overall Width | 6 in |
Details
Item | Scouring Pad |
Material | Synthetic Fiber |
Application | Metal, Wood Surfaces |
Product Type | Scouring Pad |
Antimicrobial | No |
Includes Handle | No |
Pad Color | Red |
Material Grouping | Synthetic Fiber |
Description
Scouring Pad, Material Synthetic Fiber, Product Type Scouring Pad, Overall Length 9 in, Overall Width 6 in, Antimicrobial No, Handle Material Not Applicable, Handle Color Not Applicable, Pad Color Red, Application Metal, Wood Surfaces, Includes Handle No, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLOWAY HOUSE Floor Finish Quick Shine (77777-5)
- GLAD 13 gal Trash Bags, 24 in x 25 in, Extra Heavy-Duty, 0.82 mil, White, 100 PK (70427)
- FRESH PRODUCTS ourfreshE Refills, Cucumber Melon, PK36 (OFENB-F-006I036M-02)
- ACTIVEAIRE ActiveAire Urinal Screen, Deodorizer, Citrus CTS, PK 12 (GPC48265)
- SCOTCH-BRITE PROFESSIONAL Commercial Scouring Pad, 6 x 9, PK10 (96CC)
- CLOROX 18CT SOS Wool Soap Pad (98018)
- MR. CLEAN Magic Eraser Extra Durable, 4 3/5" x 2 2/5", PK4 (82038)
- SCOTCH-BRITE PROFESSIONAL Commercial Heavy-Duty Scouring Pad, Green, 6 x 9, PK12 (86)
- LIBMAN COMMERCIAL Foaming Sponge Dish Wand W/ Brush Refills, 12PK (1133)
- LIBMAN Lbmn K&B Spnge Dots 2Pk (336)
- E-CLOTH Medium Duty Scrubbing Pads For All Purpose 4-3/4 in. L 2 pk (10643)
- Cellucap Sponges and Scouring Pads