Shop All Sponges and Scouring Pads
Cellucap
Scouring Pad, 9 in L, Green, PK60
Mfr # HD69
Zoro # G8630700
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 in
- Width 6 in
- Application Floors, Utensils
- Product Type Scouring Pad
- Pad Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cellucap
- MFR # HD69
- Zoro # G8630700
- Country of Origin China
- Category Sponges and Scouring Pads
Dimensions
Length | 9 in |
Width | 6 in |
Overall Width | 6 in |
Overall Length | 9 in |
Details
Item | Scouring Pad |
Application | Floors, Utensils |
Product Type | Scouring Pad |
Pad Color | Green |
Includes Handle | No |
Antimicrobial | No |
For Use On | Scuff Marks |
Description
Scouring Pad, Product Type Scouring Pad, Overall Length 9 in, Overall Width 6 in, Antimicrobial No, Handle Material Not Applicable, Handle Color Not Applicable, Pad Color Green, Application Floors, Utensils, For Use On Scuff Marks, Includes Handle No, Package Quantity 60
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M HB Quat Disinfecting Cleaner, 2L Bottle (25H)
- PROTEAM 11" Turbo Brush (103608)
- SORBO Quicksilver Squeegee Channel 16 Inch (S1281)
- GEORGIA-PACIFIC GP Pacific Blue Ultra Black Soap/Sanitizer Dispenser - 53057 (53057)
- CELLUCAP Scouring Pad, 9 in L, Red, PK20 (RMD69/20)
- TOUGH GUY Cleaning Brick, Gray, 5-3/4" (12G794)
- SCOTCH-BRITE Dual Purpose Scour Pad, 5" x 5", Gray/Yellow, PK15 (96HEX)
- PUMIE Pumice Scour Stick , 12PK (UPM12)
- 3M FILTRATION Pad, Polishing , Doodlebug, Wht (8440)
- SCRUB DADDY 2CT Eraser Daddy 10X (FG4009902006PD0EN01)
- 3M Sponge, 7 1/2 in L, Yellow, PK24 (5-00-53200-07456-7)
- Cellucap Sponges and Scouring Pads