Shop All Sponges and Scouring Pads
Cellucap
Scouring Pad, 9 in L, Blue, PK20
Mfr # BLD69/20
Zoro # G8630691
$11.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 9 in
- Width 6 in
- Material Synthetic Fiber
- Application Metal, Wood Surfaces
- Product Type Scouring Pad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cellucap
- MFR # BLD69/20
- Zoro # G8630691
- Country of Origin United States
- Category Sponges and Scouring Pads
Dimensions
Length | 9 in |
Width | 6 in |
Overall Width | 6 in |
Overall Length | 9 in |
Details
Item | Scouring Pad |
Material | Synthetic Fiber |
Application | Metal, Wood Surfaces |
Product Type | Scouring Pad |
Antimicrobial | No |
Abrasive Style | Fiber |
Includes Handle | No |
Pad Color | Blue |
Material Grouping | Synthetic Fiber |
Description
Scouring Pad, Material Synthetic Fiber, Product Type Scouring Pad, Overall Length 9 in, Overall Width 6 in, Antimicrobial No, Handle Material Not Applicable, Handle Color Not Applicable, Pad Color Blue, Abrasive Style Fiber, Application Metal, Wood Surfaces, Includes Handle No, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENOWN 1 lb. Fresh Mint Carpet Deodorant Powder (0154AN)
- ETTORE 18 In. Straight Rubber Floor Squeegee (61054)
- 3M 9 1/4 in Pad Holder, Gray (7100259501)
- SCOTCH-BRITE Surface Preparation Pad, 15In, Maroon, PK10 (SPP15)
- CELLUCAP Scouring Pad, 9 in L, Red, PK20 (RMD69/20)
- BOARDWALK Medium Duty Scour Pad, Green, 6 x 9, PK20 (96BWK GP)
- MR. CLEAN Extra Durable Scrubber Sponge, 4-3/5"X2-3/10", PK30 (16449)
- POPULAR LIFE Kleen Mitt Reticulated Sponge, Left Hand, OSFM (PL-MS-KMRS-1-LHGL)
- 3M 3M™ Scotch Brite™ Scouring Pad 98, 6" x 9", White, 60/Case (MROS3M134)
- TOUGH GUY Scrubber, 3"L, 3"W, Brass, Gold, PK6 (2NTH8)
- SCOTCH-BRITE PROFESSIONAL Extra Heavy-Duty Pot 'n Pan Handler, 3 1/2" x 5", Blue, PK40 (88)
- Cellucap Sponges and Scouring Pads