Shop All Sponges and Scouring Pads
Cellucap
Scouring Pad, 3-1/2" x 5-1/2", PK24
Mfr # D29590
Zoro # G7301788
product price: $67.99
/pk 24, $2.83/ea
$67.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 5 1/2 in
- Width 3 1/2 in
- Material Poly Foam
- Application Multipurpose
- Product Type Scouring Pad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cellucap
- MFR # D29590
- Zoro # G7301788
- Country of Origin Mexico
- Category Sponges and Scouring Pads
Dimensions
Length | 5 1/2 in |
Width | 3 1/2 in |
Overall Length | 5 1/2 in |
Overall Height | 1/2 in |
Overall Width | 3 1/2 in |
Details
Item | Scouring Pad |
Material | Poly Foam |
Application | Multipurpose |
Product Type | Scouring Pad |
Antimicrobial | No |
Includes Handle | No |
Material Grouping | Foam |
Description
Scouring Pad, Material Poly Foam, Product Type Scouring Pad, Overall Length 5 1/2 in, Overall Width 3 1/2 in, Overall Height 1/2 in, Antimicrobial No, Handle Material Not Applicable, Handle Color Not Applicable, Application Multipurpose, Includes Handle No, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTANT POWERRP GAL Main Line Cleaner (1801)
- SPARTA 0.88 in W Detail Brush, Orange, Polypropylene (42022EC24)
- BOSCH Cordless Vacuum, 18.0V, Tank Size 0.2 gal. (GAS18V-02N)
- MRS. MEYERS CLEAN DAY Daisy Scent All Purpose Cleaner Liquid Spray 16 oz (11430)
- CELLUCAP Scouring Pad, 9 in L, Red, PK20 (RMD69/20)
- TOUGH GUY Scrubber Sponge, White, 6"L, 3-1/2"W, PK20 (2NTH2)
- S.O.S. SOS SCRUBBER PADS 18PK (98021)
- TOUGH GUY Pool Concrete/Tile Cleaner, 6" L (12G799)
- THE BRUSH MAN 10” Scrubbing Pad, Blue - Medium Duty, 48PK (PAD10-BLUE)
- ARMALY Brillo Estracell Non-Scratch Scrubber Sponge For Kitchen 4.5 in. L 3 pc (21034)
- 3M Scotch-Brite Scouring Pad, 5-1/2" L, 3-9/10" W, PK20 (2000)
- Cellucap Sponges and Scouring Pads