Shop All Hairnets, Beardnets & Bouffants
Cellucap
Red PPL Bouffant Cap 28 in, PK500
Mfr # BIXX400RDP
Zoro # G1194317
$46.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Diameter 28 in
- Latex-Free Yes
- Size XL
- Product Type Bouffant Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cellucap
- MFR # BIXX400RDP
- Zoro # G1194317
- Country of Origin Mexico
- Category Hairnets, Beardnets & Bouffants
Dimensions
Diameter | 28 in |
Size | XL |
Details
Item | Red PPL Bouffant Cap 28",PK500 |
Color | Red |
Latex-Free | Yes |
Product Type | Bouffant Cap |
Description
Red PPL Bouffant Cap 28 In.,PK500, Color Red, Diameter 28 in, Latex-Free Yes, Product Type Bouffant Cap, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Stryke Pants, 40, Tundra (74369)
- MCR SAFETY Welding Gloves, Cowhide Palm, L, PR (4500L)
- NOTRAX 75 ft. L x Vinyl, 1" Thick (36VL12)
- MICHELIN Size 11 Men's 6 in Work Boot Steel Work Boot, Brown (XPX761)
- CELLUCAP Hairnet, Light Brown, Universal, PK144 (HN5LBGRA)
- CELLUCAP Hairnet, Dark Brown, Universal, PK144 (HN6DBGRA)
- CELLUCAP Bouffant Cap, PP, White, 28 in, PK1000 (BIXX4HSWT)
- CELLUCAP Bouffant Cap, PP, 21 in., Red, PK1000 (BI4HSRD)
- CELLUCAP Beard Restraint Cover, Polypropylene, Universal Size, White, 100 Per Bag (BP4RGRA)
- CELLUCAP Hairnet, White, Universal, PK144 (HN5WTGRA)
- UMBO 24in Pleated Bouffant Cap - Yellow, 1000/CS, 1000PK (H204-24Y)
- Cellucap Workwear and Protective Clothing