Shop All Hairnets, Beardnets & Bouffants
Cellucap
Paper Kitchen Cap, Universal, White, PK1000
Mfr # RC100WT
Zoro # G8331042
product price: $87.99
/pk 1000, $0.09/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Paper
- Size Universal
- Style Crown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cellucap
- MFR # RC100WT
- Zoro # G8331042
- Country of Origin Mexico
- Category Hairnets, Beardnets & Bouffants
Dimensions
Size | Universal |
Details
Item | Paper Cap |
Color | White |
Material | Paper |
Style | Crown |
Description
Paper Cap, Color White, Style Crown, Size Universal, Material Paper, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VANGUARD SAFETY Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (A1AA23)
- KUT GARD Cut and Abrasion Resistant Jacket, Hi-Vis Sleeves, 3 in Collar, Thumb Loops, L (J100SP-3CM-HVB-TL-L)
- NMC Sign, Do Not Clean, Oil, Or Repair Machinery, 7 in Height, 10 in Width, Pressure Sensitive Vinyl (D407P)
- REEBOK Work Shoes, 8-1/2, M, White, Steel, Men's, PR (RB4443)
- CELLUCAP Beard Restraint Cover, Polypropylene, Universal Size, White, 100 Per Bag (BP4RGRA)
- CELLUCAP Hairnet, L, 24 in dia, Nylon, Brown, PK144 (HN3DBM)
- CELLUCAP Beard Cover, Plystr, 19 in., Blue, PK1000 (BN2HNBL)
- CELLUCAP Bouffant Cap, Green, Universal, PK100 (BI4HSGRGRA)
- CELLUCAP Bouffant, Popypropylene, Orng, 21In, PK1000 (BI4HSOR)
- CELLUCAP Bouffant Cap, PP, 28 in., Blue, PK1000 (BIXX4HSBL)
- SIRIUS PROTECTIVE PRODUCTS 24In Blue Disposable Bouffant Hair Nets, High Quality Breathable Material, 100PK (PP2MC24)
- Cellucap Hairnets, Beardnets & Bouffants