Shop All Hairnets, Beardnets & Bouffants
Cellucap
Metal Detect Hairnet, Wht, Universal, PK144
Mfr # HN925WTGRA
Zoro # G3670886
product price: $52.89
/pk 144, $0.37/ea
$52.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 25 in
- Material Nylon
- Latex-Free Yes
- Size L
- Contains Latex No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cellucap
- MFR # HN925WTGRA
- Zoro # G3670886
- UPC # 788570125605
- Country of Origin Mexico
- Category Hairnets, Beardnets & Bouffants
Dimensions
Diameter | 25 in |
Size | L |
Hair and Beard Nets Size | Universal |
Aperture Size | 1/4 in |
Details
Hair and Beard Nets Item | Hairnet |
Item | Hairnet |
Color | White |
Material | Nylon |
Latex-Free | Yes |
Contains Latex | No |
Anti-Static | No |
Lint-Free | No |
Metal Detectable | Yes |
Fabric Weight | 4.5 oz/sq yd |
Series | No |
Package Type | Box |
Material Weight Type | Heavyweight |
Packaging | Case |
Denier | 100 den |
Garment Style | Hairnet |
Features | Metal Detectable |
Standards | ASTM-D 1929-77 |
Product Type | Hairnet |
Description
Hairnet, Anti-Static No, Aperture Size 1/4 in, Color White, Denier 100 den, Diameter 25 in, Latex-Free Yes, Material Nylon, Metal Detectable Yes, Packaging Case, Product Type Hairnet, Series No, Standards ASTM-D 1929-77, Package Quantity 144
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Sign 22 x 28 in. V Pol. Brass, PLEASE WAIT POR FAVOR ESPERAR (FS200-2228-V-PB-PLSWAIT)
- BRADY Precut Label Roll Cartridge, Orange, Gloss (M5C-1500-595-OR-BK)
- 3M Socket Dust Cap W-2119, 1/pk (W-2119)
- 3M DBI-SALA Harness Quick Connector, 6 ft., 420 lb Weight Capacity, Gold (3100088)
- CELLUCAP Bouffant Cap, PP, Wht, 18 in, PK1000 (B4HS)
- CELLUCAP Bouffant Cap, PP, White, 28 in, PK1000 (BIXX4HSWT)
- CELLUCAP Hairnet, Light Brown, Universal, PK144 (HN5LBGRA)
- CELLUCAP Bouffant Cap, PP, 24 in., Green, PK1000 (BIX4HSGR)
- CELLUCAP Metal Detect Hairnet, Drk Brwn, Univ, PK144 (HN925DBGRA)
- CELLUCAP Bouffant Cap, 24in dia, Polyprop, Ble, PK100 (BIX4BBLM)
- POPULAR LIFE Scarlett Durable, Invisible Medium Brown Hair Nets, PK2 (BLPL-HS-DH-4MBR-2)
- Cellucap Hairnets, Beardnets & Bouffants