Shop All Hairnets, Beardnets & Bouffants
Cellucap
Metal Detect Hairnet, Drk Brwn, Univ, PK144
Mfr # HN925DBGRA
Zoro # G3602907
product price: $64.79
/pk 144, $0.45/ea
$64.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 25 in
- Material Nylon
- Latex-Free Yes
- Size L
- Contains Latex No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cellucap
- MFR # HN925DBGRA
- Zoro # G3602907
- UPC # 788570125803
- Country of Origin Mexico
- Category Hairnets, Beardnets & Bouffants
Dimensions
Diameter | 25 in |
Size | L |
Hair and Beard Nets Size | Universal |
Aperture Size | 1/4 in |
Details
Item | Hairnet |
Hair and Beard Nets Item | Hairnet |
Color | Dark Brown |
Material | Nylon |
Latex-Free | Yes |
Contains Latex | No |
Anti-Static | No |
Lint-Free | No |
Metal Detectable | Yes |
Package Type | Box |
Fabric Weight | 4.5 oz/sq yd |
Series | No |
Features | Metal Detectable |
Denier | 100 den |
Garment Style | Hairnet |
Packaging | Case |
Standards | ASTM-D 1929-77 |
Material Weight Type | Heavyweight |
Product Type | Hairnet |
Description
Hairnet, Anti-Static No, Aperture Size 1/4 in, Color Dark Brown, Denier 100 den, Diameter 25 in, Latex-Free Yes, Material Nylon, Metal Detectable Yes, Packaging Case, Product Type Hairnet, Series No, Standards ASTM-D 1929-77, Package Quantity 144
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (1975X)
- BRADY Pipe Marker, White, Sprinkler Water, PK5, 7269-1-PK (7269-1-PK)
- PLASTICADE Barricade, Type II, 8", HIP (105G-T8HIPB8HIP)
- MCR SAFETY Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Orange, L, PR (N96783L)
- CELLUCAP Metal Detect Hairnet, Black, Univ, PK144 (HN925BKGRA)
- CELLUCAP Beard Cover, Plystr, 19 in., White, PK1000 (BN2HNWT)
- CELLUCAP Large Light Brown Hair Net, PK144 (HN500LB)
- CELLUCAP Bouffant Cap, PP, 18 in., Yellow, PK1000 (B4HSYL)
- CELLUCAP Hairnet, L, 26-1/2in dia, Nylon, Black, PK144 (HN5BKM)
- CELLUCAP Bouffant Cap, 24in dia, Polyprop, Ble, PK100 (BIX4BBLM)
- SIRIUS PROTECTIVE PRODUCTS 21In Blue Disposable Bouffant Hair Nets, High Quality Breathable Material, 1000PK (PP2MC21)
- Cellucap Disposable Clothing