Shop All Disposable Aprons
Cellucap
Laboratory Barrier Gown, XL, 52 In. L
Mfr # 434TCXGRA
Zoro # G4747915
product price: $2.29
/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Availability Temporarily Unavailable
- Color White
- Material Polyethylene, Polypropylene
- Hazard Protection Type Non Hazardous Liquid Spray
- Seam Style Serged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cellucap
- MFR # 434TCXGRA
- Zoro # G4747915
- UPC # 788570120112
- Country of Origin China
- Category Disposable Aprons
Dimensions
Length | 52 in |
Width | 59 1/2 in |
Size | XL |
Minimum Chest Size | 28 in |
Length Type | Knee |
Sleeve Length Type | Long Sleeve |
Fits Chest Size | 45 in to 50 in |
Maximum Chest Size | 30 in |
Description
Laboratory Barrier Gown, Closure Type Tie, Color White, Cuff Style Knit, Launderable No, Material Polyethylene, Polypropylene, Overall Length 17 in, Overall Width 59 1/2 in, Package Quantity 1, Packaging Bulk, Seam Style Serged, Size XL, Standards ASTM F739, AAMI Level Level 2, Chemotherapy Drug Tested No, Sterile/Non-Sterile No, Maximum Chest Size 30 in, Minimum Chest Size 28 in, Reusability No, Anti-Static No, Back Style Partially Open, Features Knit Cuffs, Fits Chest Size 45 in to 50 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Gloves, PR (502X)
- ACCUFORM Barricade Tag, 5-3/4 x 3-1/4, PK25 (TAB107CTP)
- IMPACT PRODUCTS 2' Banana Safety Cone, 24" Height, 11" Width, Banana Cone, English; Spanish; French Canadian (IMPB1001)
- BRADY Spill Control Cart, Universal, Yellow (SC-CART)
- CELLUCAP Disposable Bib Apron, White, XL, PK100 (105GRA)
- CELLUCAP Laboratory Barrier Gown, Universal, Knit (434TKCGRA)
- CELLUCAP Bib Apron, PP, 36x28, White, PK100 (110)
- CELLUCAP Disposable Apron, PE, 28x46, White, PK100 (PAL46RGRA)
- CELLUCAP Bib Apron, Uni, Wht, Microporous Film, PK100 (157)
- CELLUCAP Laboratory Barrier Gown, Universal, White (434TGRA)
- DEALMED Lev 1 Non-Surgical Iso Gown, Disposable, Yellow, 10/Pk, 5/Cs, 50PK (782046)
- Cellucap Disposable Aprons