Shop All Disposable Aprons
Cellucap
Laboratory Barrier Gown, Universal, Knit
Mfr # 434TKCGRA
Zoro # G4747906
$1.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Availability Temporarily Unavailable
- Color White
- Material Polyethylene, Polypropylene
- Hazard Protection Type Non Hazardous Liquid Spray
- Seam Style Serged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cellucap
- MFR # 434TKCGRA
- Zoro # G4747906
- UPC # 788570120129
- Country of Origin China
- Category Disposable Aprons
Dimensions
Length | 44 in |
Size | Universal |
Width | 54 in |
Sleeve Length Type | Long Sleeve |
Fits Chest Size | 41 in to 44 in |
Length Type | Knee |
Minimum Chest Size | 26 in |
Maximum Chest Size | 28 in |
Description
Laboratory Barrier Gown, Closure Type Tie, Color White, Cuff Style Knit, Launderable No, Material Polyethylene, Polypropylene, Overall Length 16 in, Overall Width 54 in, Package Quantity 1, Packaging Bulk, Seam Style Serged, Size Universal, Standards ASTM F739, AAMI Level Level 2, Chemotherapy Drug Tested No, Sterile/Non-Sterile No, Maximum Chest Size 28 in, Minimum Chest Size 26 in, Reusability No, Anti-Static No, Back Style Partially Open, Features Knit Cuffs, Fits Chest Size 41 in to 44 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Coated Gloves, S, Blue, Cotton/Knit, PK12 (9685S)
- BSC PREFERRED Latex Disposable Gloves, 5 mil Palm, Latex, Powdered, XL, 90 PK, White (S-5491X)
- AZUSA SAFETY Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XL, 200 PK, Blue (ND3000-XL)
- ZORO SELECT Marking Tape, Solid, Yellow, 3" W (ZMC3YL-100)
- CELLUCAP Disposable Apron, PE, 28x46, White, PK100 (PAL46RGRA)
- CELLUCAP Disposable Bib Apron, White, XL, PK100 (105GRA)
- CELLUCAP Laboratory Barrier Gown, Universal, White (434TGRA)
- CELLUCAP Bib Apron, Uni, Wht, Microporous Film, PK100 (157)
- CELLUCAP Disposable Bib Apron, White, PK100 (PA2846GRA)
- CELLUCAP Laboratory Barrier Gown, XL, 52 In. L (434TCXGRA)
- SAFE HANDLER Disposable Food Handling Light Poly Aprons, OSFM, White (100-Pack) (BLKC-ESPE-AP1W)
- Cellucap Workwear and Protective Clothing