Shop All Disposable Sleeves
Cellucap
Lab Smock, Short Sleeve, PP, 3XL, PK50
Mfr # 6512HLXXX
Zoro # G8257085
product price: $87.59
/pk 50, $1.75/ea
Free Shipping & Returns
$87.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polypropylene
- Size 3XL
- Overall Length 31 in
- Seam Style Serged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cellucap
- MFR # 6512HLXXX
- Zoro # G8257085
- UPC # 788570173255
- Country of Origin China
- Category Disposable Sleeves
Dimensions
Size | 3XL |
Overall Length | 31 in |
Fits Chest Size | 26 in to 27 in |
Minimum Chest Size | 26 in |
Maximum Chest Size | 27 in |
Sleeve Length Type | Short |
Chest Size - Minimum | 26 in |
Chest Size - Maximum | 27 in |
Named Size | 3XL |
Description
Disposable Smock, Anti-Static No, Chest Size - Maximum 27 in, Chest Size - Minimum 26 in, Closure Type Hook-and-Loop, Collar Style Plain, Color White, Cuff Style Open, Federal 209E Cleanroom Class 10,000, Gas Tight No, Hazard Type Non-Hazardous Dry Particulates, High-Visibility No, ISO Cleanroom Class ISO 7 (Class 10,000) and above, Liquid Tight No, Material Polypropylene, Material Weight 42 g/sq m, Named Size 3XL, Neck Style V-Neck, Overall Length 31 in, Reduced Spray No, Seam Style Serged
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Now Hiring Yard Sign & Stake outdoor plastic coroplast window, C-1216 Now Hiring (C-1216 Now Hiring)
- ANSELL 14" Chemical Resistant Gloves, Neoprene, 8, 1 PR (08-354)
- FALCON SAFETY Personal Safety Horn, 120db, Metal Horn (FSA6R)
- DUNLOP Men's Steel Rubber Boot Brown (8408633)
- CELLUCAP Disposable Sleeves, Wht, 18 In, 1 mil, PK200 (1806GRA)
- CELLUCAP Disp Sleeves, PP, 18 in, White, PK200 (1804)
- ERGODYNE Chill-Its 6695 Sun Protection Arm Sleeves, Polyester/Spandex, Medium/Large, Camo (12191)
- LAKELAND Micromax Ns Sleeves, Pair, PK100 (CTL850P-18)
- DUPONT Tyvek Isoclean Sleeve, White, 18 in., PK100 (IC501BWH0001000C)
- ALLEGRO INDUSTRIES Arm Sock, 1440, PK144 (1440)
- PROACTIVE SPORTS ProActive Sport DAG010 Arm Guard by Cool Tac Men's in White (DAG010)
- Cellucap Disposable Clothing