Shop All Lab Coats & Jackets
Cellucap
Lab Jacket, Polypropylene, Blue, 4XL, PK50
Mfr # 6512EBHLXXXX
Zoro # G7500796
original price:
$102.99
5% off
new price: $97.35
/pk 50, $1.95/ea
Free Shipping & Returns
$97.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Cleanroom Class ISO 7 (Class 10,000) and above
- Material Polypropylene
- Named Size 4XL
- Closure Type Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cellucap
- MFR # 6512EBHLXXXX
- Zoro # G7500796
- Country of Origin China
- Category Lab Coats & Jackets
Dimensions
Size | 4XL |
Named Size | 4XL |
Fits Chest Size | 50 in to 54 in |
Length | 33 in |
Maximum Chest Size | 54 in |
Overall Length | 33 in |
Minimum Chest Size | 50 in |
Sleeve Length Type | Long |
Chest Size - Maximum | 54 in |
Chest Size - Minimum | 50 in |
Description
Disposable Lab Coat, Anti-Static No, Chest Size - Maximum 54 in, Chest Size - Minimum 50 in, Closure Type Hook-and-Loop, Collar Style Plain, Color Blue, Cuff Style Elastic, Federal 209E Cleanroom Class 10,000, Hazard Type Non-Hazardous Dry Particulates, ISO Cleanroom Class ISO 7 (Class 10,000) and above, Material Polypropylene, Material Weight 42 g/sq m, Named Size 4XL, Overall Length 33 in, Seam Style Serged, Sleeve Length Type Long, Standards ANSI, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Short Slv Indstrl Shirt, Poplin, Black, L (S535BK RG L)
- CHEMSPLASH Hooded Chemical Resistant Coveralls, 6 PK, Yellow, Non-Woven Laminate, Zipper (7015YT-XL)
- NMC Individual Character Stencil 4" Number Set, PMC4-N (PMC4-N)
- SHOWA Chemical Resistant Glove, 31" L, Sz 10, PR (6731-10)
- RED KAP Unisex Pocketless Wrap (WP18WH RG S)
- TRANSFORMING TECHNOLOGIES ESD Jacket, Waist Length, Lapel Collar, Snap Cuff, Medium, White (JWC5403SPWH)
- FAME FABRICS Lab Coat, Female, Navy, L1MD (83358)
- ZOEY ADDISON Colad Nylon Lab Coat - Extra Large (ZO2614041)
- ZOEY ADDISON Colad Nylon Lab Coat Large (ZO1373624)
- DESCO Jacket Smock, Cuffs, Pink, M (74202)
- RED KAP Unisex Elec Blue Counter Jacket/Esd (KK26BL RG XL)
- Cellucap Scrubs & Lab Coats