Shop All Disposable Lab Coats
Cellucap
Lab Coat, Polypropylene, White, 7XL, PK30
Mfr # 3302EWSXXXXXXX
Zoro # G7522995
$73.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polypropylene
- Size 7XL
- Closure Type Snaps
- Seam Style Serged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cellucap
- MFR # 3302EWSXXXXXXX
- Zoro # G7522995
- Country of Origin China
- Category Disposable Lab Coats
Dimensions
Size | 7XL |
Named Size | 7XL |
Fits Chest Size | 69 in |
Length | 46 in |
Details
Item | Disposable Lab Coat |
Color | White |
Material | Polypropylene |
Closure Type | Snaps |
Seam Style | Serged |
Thickness | 8 mil |
Standards | ANSI |
Cuff Style | Open |
Fabric Weight | 35 oz |
Attached Hood | No |
Wrist Closure | Open |
Pattern | Solid |
Product Type | Lab Coat |
Description
Disposable Lab Coat, Attached Hood No, Closure Type Snaps, Color White, Material Polypropylene, Named Size 7XL, Pattern Solid, Product Type Lab Coat, Seam Style Serged, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHELBY Firefighters Gloves, XL, Pigskin Lthr, PR (5280 XL)
- 3M Worktunes Hearng Protctr (90543H1-DC-PS)
- MCR SAFETY Dominator 0.42mm PVC/Poly Bib Overall, XL (388BFXL)
- TOUGH DUCK Insulated Coverall NY M (712111)
- CELLUCAP Disposable Lab Coat, Orange, M, PK30 (6509ORM)
- CELLUCAP Disposable Lab Coat, Orange, S, PK30 (6509ORS)
- CELLUCAP Disp Lab Coat, Polypropylene, White, L, PK25 (3302EWSL)
- CELLUCAP Disp. Coat, XL, Polypropylene, White (3317XGRA)
- CELLUCAP Disp Lab Coat, Knit Cuff, SMS, Blu, 3XL, PK25 (3504BXXX)
- CELLUCAP Disp Lab Coat, PP, White, 5XL, PK25 (3302EWSXXXXX)
- MAGID EconoWear Lite N Kool Polypropylene Lab Coat, 50case (C6-L)
- Cellucap Workwear and Protective Clothing