Shop All Disposable Lab Coats
Cellucap
Lab Coat, Polypropylene, White, 6XL, PK30
Mfr # 3302EWSXXXXXX
Zoro # G5210362
$58.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polypropylene
- Size 6XL
- Closure Type Snaps
- Seam Style Serged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cellucap
- MFR # 3302EWSXXXXXX
- Zoro # G5210362
- Country of Origin China
- Category Disposable Lab Coats
Dimensions
Size | 6XL |
Named Size | 6XL |
Fits Chest Size | 67 in |
Length | 46 in |
Details
Item | Disposable Lab Coat |
Color | White |
Material | Polypropylene |
Closure Type | Snaps |
Seam Style | Serged |
Thickness | 8 mil |
Fabric Weight | 35 oz |
Cuff Style | Open |
Standards | ANSI |
Wrist Closure | Open |
Pattern | Solid |
Attached Hood | No |
Product Type | Lab Coat |
Description
Disposable Lab Coat, Attached Hood No, Closure Type Snaps, Color White, Material Polypropylene, Named Size 6XL, Pattern Solid, Product Type Lab Coat, Seam Style Serged, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STI Fire Barrier Sealant, 5 gal., Red (LCI305)
- MILWAUKEE TOOL Non-Marring Performance Knee Pad (48-73-6040)
- HONEYWELL MILLER 20 ft.L Galvanized Kit Includes 4 Brackets (GG0020)
- 3M Over the Head 25 dB, Yellow//Black (XH001651278)
- CELLUCAP Lab Coat, Polypropylene, White, 7XL, PK30 (3302EWSXXXXXXX)
- CELLUCAP Disposable Lab Coat, Orange, 2XL, PK30 (6509ORXX)
- CELLUCAP Disp Lab Coat, PP, White, 3XL, PK25 (3302EWSXXX)
- CELLUCAP Disp Lab Coat, PP, White, 4XL, PK25 (3302EWSXXXX)
- CELLUCAP Disposable Lab Coat, Orange, S, PK30 (6509ORS)
- CELLUCAP Disp Lab Coat, PP, White, 2XL, PK25 (3302EWSXX)
- DUPONT Proclean® Frock, White, Elastic, L, PK30 (PC271SWHLG00300B)
- Cellucap Workwear and Protective Clothing