Shop All Disposable Lab Coats
Cellucap
Lab Coat No Pockets, PK25
Mfr # 3302EWXXL
Zoro # G0674786
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Named Size 2XL
- Number of Pockets 0
- Color White
- Material Polypropylene
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cellucap
- MFR # 3302EWXXL
- Zoro # G0674786
- Country of Origin China
- Category Disposable Lab Coats
Dimensions
Named Size | 2XL |
Details
Item | Lab Coat No Pockets, PK25 |
Number of Pockets | 0 |
Color | White |
Material | Polypropylene |
Industry Type | Healthcare |
Attached Hood | No |
Material Weight | 1.25 oz |
Wrist Closure | Open |
Product Type | Lab Coat |
Description
Lab Coat No Pockets, PK25, Attached Hood No, Color White, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Material Polypropylene, Material Weight 1.25 oz, Named Size 2XL, Number of Pockets 0, Pocket Location Not Applicable, Product Type Lab Coat, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Danger Tag By The Roll, 6-1/4 x 3, PK250 (43Z239)
- DUNLOP Chesapeake Plain-Toe PVC Work Boots, Waterproof, Black, Size 3 (8677533)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, HPT, S, 1 PR (N9690S)
- OCCUNOMIX Hard Hat Shade, For Use With most regular hard hats (not full brim) White (898-008)
- CELLUCAP Disposable Lab Coat, Orange, M, PK30 (6509ORM)
- CELLUCAP Disp. Coat, M, Polypropylene, White (3317MGRA)
- CELLUCAP Disp. Coat, L, Polypropylene, White (3317LGRA)
- CELLUCAP Disp. Coat, S, Polypropylene, White (3317SGRA)
- CELLUCAP Lab Coat, Polypropylene, White, 7XL, PK30 (3302EWSXXXXXXX)
- CELLUCAP Disp Lab Coat, Knit Cuff, SMS, Blu, 3XL, PK25 (3504BXXX)
- DUPONT Disposable Lab Coat, L, White, PK30 (PB267SWHLG003000)
- Cellucap Workwear and Protective Clothing