Shop All Disposable Suits & Coveralls
Cellucap
Hooded Disposable Coveralls, White, Polypropylene, Zipper
Mfr # 55819LGRA
Zoro # G4642294
product price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style Elastic
- Standards ANSI
- Disposable Clothing Size L
- Color Family Whites
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cellucap
- MFR # 55819LGRA
- Zoro # G4642294
- UPC # 788570122529
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Disposable Clothing Size | L |
Fits Chest Size | 39 in to 43 in |
Fits Waist Size | 42 in to 44 in |
Length | 37" |
Maximum Height | 70 in |
Minimum Height | 67 in |
Minimum Chest Size | 39 in |
Maximum Chest Size | 43 in |
Maximum Waist Size | 44 in |
Minimum Waist Size | 42 in |
Named Size | L |
Waist Size - Maximum | 44 in |
Chest Size - Maximum | 43 in |
Height - Maximum | 70 in |
Chest Size - Minimum | 39 in |
Waist Size - Minimum | 42 in |
Height - Minimum | 67 in |
Description
Hooded Disposable Coveralls, Ankle Closure Attached Boots, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 43 in, Chest Size - Minimum 39 in, Closure Features Zipper, Closure Type Zipper, Color White, Coverall Style Hooded Coverall, Cuff Style Elastic, Gas Tight No, Hazard Type Non-Hazardous Dry Particulates, Height - Maximum 70 in, Height - Minimum 67 in, High-Visibility No, Includes Boot Covers Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, S, 1 PR (92733PUS)
- RADIANS Radians RW30-3Z1 General Purpose Rain Jacket (RW30-3Z1Y-M)
- BADGER Fire Extinguisher, 20A:160B:C, Dry Chemical, 50 lb (50MB)
- BRADY Tape, Red, Labels/Roll: Continuous (B30C-4000-595-RD)
- CELLUCAP Collared Disposable Coveralls, 2XL, 25 PK, White, Microporous Film Laminate, Zipper (5702XX)
- CELLUCAP Hooded Disposable Coveralls, M, White, Polypropylene, Zipper (55819MGRA)
- CELLUCAP Collared Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (5740L)
- KLEENGUARD Coveralls, 4Xl, 21 PK, White, KleenGuard(TM) A30, Zipper (46107)
- KLEENGUARD Coveralls, 24 PK, White, SMMMS, Zipper (49105)
- KLEENGUARD 3X-Large, 25 PK, White, Microporous film laminate (KCC 46113)
- BODYFILTER 95+ Hooded Disposable Coveralls, 25 PK, White, Laminated Nonwoven, Zipper (4014-M)
- Cellucap Disposable Suits & Coveralls