Shop All Hairnets, Beardnets & Bouffants
Cellucap
Hairnet, Plystr-Hnycmb, 24 in, Blue, PK1000
Mfr # K224HNBL
Zoro # G5079295
product price: $159.99
/pk 1000, $0.16/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 24 in
- Material Polyester
- Latex-Free Yes
- Contains Latex No
- Anti-Static No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cellucap
- MFR # K224HNBL
- Zoro # G5079295
- Country of Origin China
- Category Hairnets, Beardnets & Bouffants
Dimensions
Diameter | 24 in |
Size | L |
Hair and Beard Nets Size | L |
Aperture Size | 1/8 in |
Details
Hair and Beard Nets Item | Hairnet |
Item | Hairnet |
Color | Blue |
Material | Polyester |
Latex-Free | Yes |
Contains Latex | No |
Anti-Static | No |
Lint-Free | No |
Metal Detectable | No |
Fabric Weight | 0.67 oz/sq yd |
Package Type | Bag |
Series | No |
Garment Style | Hairnet |
Packaging | Bag |
Material Weight Type | Mediumweight |
Denier | 30 den |
Netting Style | Honeycomb |
Standards | FDA Approved, FFDCA Approved, USDA Approved |
Product Type | Hairnet |
Description
Hairnet, Anti-Static No, Aperture Size 1/8 in, Color Blue, Denier 30 den, Diameter 24 in, Latex-Free Yes, Material Polyester, Metal Detectable No, Netting Style Honeycomb, Packaging Bag, Product Type Hairnet, Series No, Standards FDA Approved, FFDCA Approved, USDA Approved, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM Reusable Non-Allergenic polymer Ear Plugs, Bell Shape, 25 dB, High Visibility Green (S23430)
- BEKINA StepliteX StormGrip Polyurethane Boot, Blue-Orange, Size 10 (XAS1P/5562YP143-10)
- MSA SAFETY Hose, OptimAir(R) PAPR, Rubber (10049630)
- ACCUFORM Electronic Scoreboard, 28 in x 20 in, Gray (SCK103)
- CELLUCAP Hairnet, Latex-Free, 20 In., White, PK1000 (K220HNWT)
- CELLUCAP Hairnet, Plystr-Hnycmb, 28 in, Blue, PK1000 (K228HNBL)
- CELLUCAP Small Beard Restraint, PK1000 (BP4S)
- CELLUCAP Bouffant Cap, PP, 28 in., Blue, PK1000 (BIXX4HSBL)
- CELLUCAP Bouffant Cap, PP, 18 in., Yellow, PK1000 (B4HSYL)
- CELLUCAP Bouffant Cap, 24in dia, Polyprop, Ble, PK100 (BIX4BBLM)
- CELLUCAP Hairnet, L, 24 in. dia., Nylon, White, PK144 (HN3WTM)
- Cellucap Workwear and Protective Clothing