Shop All Hairnets, Beardnets & Bouffants
Cellucap
Hairnet, Latex-Free, 20 In., White, PK1000
Mfr # K220HNWT
Zoro # G5209111
product price: $109.99
/pk 1000, $0.11/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 20 in
- Material Polyester
- Latex-Free Yes
- Contains Latex No
- Anti-Static No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cellucap
- MFR # K220HNWT
- Zoro # G5209111
- UPC # 788570142602
- Country of Origin China
- Category Hairnets, Beardnets & Bouffants
Dimensions
Diameter | 20 in |
Size | M |
Hair and Beard Nets Size | 20 in |
Aperture Size | 1/8 in |
Details
Item | Hairnet |
Hair and Beard Nets Item | Hairnet |
Color | White |
Material | Polyester |
Latex-Free | Yes |
Contains Latex | No |
Anti-Static | No |
Lint-Free | No |
Metal Detectable | No |
Series | No |
Fabric Weight | 1.35 oz/sq yd |
Package Type | Bag |
Material Weight Type | Mediumweight |
Denier | 30 den |
Garment Style | Hairnet |
Standards | FDA Approved, FFDCA Certified, USDA Approved |
Netting Style | Honeycomb |
Packaging | Bag |
Product Type | Hairnet |
Description
Hairnet, Anti-Static No, Aperture Size 1/8 in, Color White, Denier 30 den, Diameter 20 in, Latex-Free Yes, Material Polyester, Metal Detectable No, Netting Style Honeycomb, Packaging Bag, Product Type Hairnet, Series No, Standards FDA Approved, FFDCA Certified, USDA Approved, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VF IMAGEWEAR Ss Fr Interlock Tee Grey 6.25 Oz (SET8NV SS S)
- PIP Sleeves, Rubber, Yellow, S, 17000VAC, PR (199-2-SMALL)
- SALISBURY Single Grounding Set (24310)
- ARMOR GUYS Cut-Resistant Glove, ANSI A4, 2XL, PK12 (00-840-2X)
- CELLUCAP Hairnet, Plystr-Hnycmb, 28 in, Blue, PK1000 (K228HNBL)
- CELLUCAP Hairnet, Plystr-Hnycmb, 24 in, Blue, PK1000 (K224HNBL)
- CELLUCAP Bouffant Cap, Color White, Diameter 21 in, Latex-Free, Polypropylene, Pack of 1000 (BI4HS)
- CELLUCAP Bouffant Cap, 24in dia, Polyprop, Ble, PK100 (BIX4BBLM)
- CELLUCAP Metal Detect Hairnet, Drk Brwn, Univ, PK144 (HN925DBGRA)
- CELLUCAP Bouffant Cap, PP, White, 28 in, PK1000 (BIXX4HSWT)
- KEYSTONE SAFETY Bouffant Cap, 24in, Red, PP, PK1000 (110NWI-10-24 RED)
- Cellucap Disposable Clothing