Shop All Hairnets, Beardnets & Bouffants
Cellucap
Hairnet, L, 26-1/2in dia, Nylon, White, PK144
Mfr # HN5WTM
Zoro # G8598572
product price: $16.89
/pk 144, $0.12/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Diameter 26 in
- Material Nylon
- Latex-Free Yes
- Size L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cellucap
- MFR # HN5WTM
- Zoro # G8598572
- Country of Origin Mexico
- Category Hairnets, Beardnets & Bouffants
Dimensions
Diameter | 26 in |
Size | L |
Hair and Beard Nets Size | L |
Aperture Size | 1/4 in |
Details
Item | Hairnet |
Hair and Beard Nets Item | Hairnet |
Color | White |
Material | Nylon |
Latex-Free | Yes |
Contains Latex | No |
Lint-Free | No |
Metal Detectable | Yes |
Fabric Weight | 0.67 oz/sq yd |
Package Type | Box |
Series | Cellucap |
Material Weight Type | Lightweight |
Features | Metal Detectable |
Packaging | Box |
Denier | 15 den |
Product Type | Hairnet |
Description
Hairnet, Aperture Size 1/4 in, Color White, Denier 15 den, Diameter 26 in, Latex-Free Yes, Material Nylon, Material Weight Type Lightweight, Metal Detectable Yes, Packaging Box, Product Type Hairnet, Series Cellucap, Package Quantity 144
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Sleeves, Rubber, Yellow, S, 17000VAC, PR (199-2-SMALL)
- KLEEN CHEF Stainless Steel Cut Resistant HeavyDuty Metal Gloves, Medium (BLKC-SSCRG-M)
- ELECTROMARK Accepted Tag, 3 x 5-1/2 In, Grn/Wht, PK25 (Y602517)
- CLC WORK GEAR Knee Pads, Soft, Felt, Universal, PR (309)
- CELLUCAP Bouffant Cap White Hand Tied, PK1000 (BI4DI)
- CELLUCAP Hairnet, L, 24 in dia, Nylon, Brown, PK144 (HN3DBM)
- CELLUCAP Bouffant Cap, PP, White, 28 in, PK1000 (BIXX4HSWT)
- CELLUCAP Metal Detect Hairnet, Black, Univ, PK144 (HN925BKGRA)
- CELLUCAP Hairnet, White, Universal, PK144 (HN5WTGRA)
- CELLUCAP Hairnet, Black, Universal, PK144 (HN5BKGRA)
- CONDOR Pleated Bouffant, Blue, Universal, PK100 (1TTV1)
- Cellucap Disposable Clothing