Shop All Hairnets, Beardnets & Bouffants
Cellucap
Hairnet, L, 26-1/2in dia, Nylon, Brown, PK144
Mfr # HN5DBM
Zoro # G8598554
product price: $17.79
/pk 144, $0.12/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Diameter 26 in
- Material Nylon
- Latex-Free Yes
- Size L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cellucap
- MFR # HN5DBM
- Zoro # G8598554
- Country of Origin Mexico
- Category Hairnets, Beardnets & Bouffants
Dimensions
Diameter | 26 in |
Size | L |
Hair and Beard Nets Size | L |
Aperture Size | 1/4 in |
Details
Hair and Beard Nets Item | Hairnet |
Item | Hairnet |
Color | Brown |
Material | Nylon |
Latex-Free | Yes |
Contains Latex | No |
Lint-Free | No |
Metal Detectable | Yes |
Series | Cellucap |
Package Type | Box |
Fabric Weight | 0.67 oz/sq yd |
Material Weight Type | Lightweight |
Features | Metal Detectable |
Packaging | Box |
Denier | 15 den |
Product Type | Hairnet |
Description
Hairnet, Aperture Size 1/4 in, Color Brown, Denier 15 den, Diameter 26 in, Latex-Free Yes, Material Nylon, Material Weight Type Lightweight, Metal Detectable Yes, Packaging Box, Product Type Hairnet, Series Cellucap, Package Quantity 144
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE GRIP Comfort Oxford Shoes, Women, Black, PR, Size: 10 (420-10W)
- KRAFT TOOL Flexible Gunite Spiked Shoes (HC177)
- 3M DBI-SALA Body Belt, 1 D-Rings, Size XL (1000005)
- CONDOR Self Retracting Lifeline, 10 ft., Black (35KV07)
- CELLUCAP Bouffant, Popypropylene, Orng, 21In, PK1000 (BI4HSOR)
- CELLUCAP Metal Detect Hairnet, Drk Brwn, Univ, PK144 (HN925DBGRA)
- CELLUCAP Beard Restraint Cover, Polypropylene, Universal Size, White, 100 Per Bag (BP4RGRA)
- CELLUCAP Hairnet, Latex-Free, 20 In., White, PK1000 (K220HNWT)
- CELLUCAP Hairnet, L, 24 in dia, Nylon, Brown, PK144 (HN3DBM)
- CELLUCAP Bouffant Hair Net 28 In, PK500 (BIXX4HSWT5)
- CONDOR Hairnet, Blue, Polyamide PK1000 (29JW39)
- Cellucap Disposable Clothing