Shop All Hairnets, Beardnets & Bouffants
Cellucap
Hairnet, L, 24 in dia, Nylon, Brown, PK144
Mfr # HN3DBM
Zoro # G8598581
product price: $35.49
/pk 144, $0.25/ea
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Diameter 24 in
- Material Nylon
- Size L
- Latex-Free Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cellucap
- MFR # HN3DBM
- Zoro # G8598581
- Country of Origin Mexico
- Category Hairnets, Beardnets & Bouffants
Dimensions
Diameter | 24 in |
Size | L |
Hair and Beard Nets Size | L |
Aperture Size | 1/4 in |
Details
Hair and Beard Nets Item | Hairnet |
Item | Hairnet |
Color | Brown |
Material | Nylon |
Latex-Free | Yes |
Lint-Free | No |
Anti-Static | No |
Series | Cellucap |
Metal Detectable | Yes |
Package Type | Box |
Fabric Weight | 1.8 oz/sq yd |
Contains Latex | No |
Packaging | Box |
Features | Metal Detectable |
Standards | ASTM-D 1929-77 |
Denier | 40 den |
Product Type | Hairnet |
Description
Hairnet, Anti-Static No, Aperture Size 1/4 in, Color Brown, Denier 40 den, Diameter 24 in, Latex-Free Yes, Material Nylon, Metal Detectable Yes, Packaging Box, Product Type Hairnet, Series Cellucap, Standards ASTM-D 1929-77, Package Quantity 144
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Entrance Mat, Brown, 3 ft. W x 4 ft. L (9UET5)
- PYRAMEX Safety Vest, Hi-Vis, Lime, 5XL (RVZ2410X5)
- DEWALT Premium Leather Welding Gloves, Large (DXMF04051LG)
- PIP MaxiFlex Coated Gloves, Foam Nitrile, Seamless Knit, Dipped, ANSI Abrasion Level 3, Pack of 12 (34-844/XL)
- CELLUCAP Hairnet, White, Universal, PK144 (HN6WTGRA)
- CELLUCAP Hairnet, L, 26-1/2in dia, Nylon, White, PK144 (HN5WTM)
- CELLUCAP Bouffant Hair Net 28 In, PK500 (BIXX4HSWT5)
- CELLUCAP Bouffant Cap, PP, 18 in., Yellow, PK1000 (B4HSYL)
- CELLUCAP Bouffant Cap, Green, Universal, PK100 (BI4HSGRGRA)
- CELLUCAP Bouffant Cap 24In., PK500 (BIX400HS5)
- KEYSTONE SAFETY Polypropylene Beard Cover, 100% Latex Free, Blue, 18", 100/Bag (112NWI-BLUE-1BG)
- Cellucap Hairnets, Beardnets & Bouffants