Shop All Disposable Lab Coats
Cellucap
Disposable Lab Jacket, White, M, PK50
Mfr # 6512EWHLM
Zoro # G5038792
original price:
$96.38
20% off
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Cleanroom Class ISO 7 (Class 10,000) and above
- Material Polypropylene
- Size M
- Closure Type Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cellucap
- MFR # 6512EWHLM
- Zoro # G5038792
- Country of Origin China
- Category Disposable Lab Coats
Dimensions
Size | M |
Named Size | M |
Length | 33 in |
Fits Chest Size | 38 in to 44 in |
Maximum Chest Size | 44 in |
Minimum Chest Size | 38 in |
Overall Length | 29 in |
Sleeve Length Type | Long |
Chest Size - Minimum | 38 in |
Chest Size - Maximum | 44 in |
Description
Disposable Lab Coat, Anti-Static No, Chest Size - Maximum 44 in, Chest Size - Minimum 38 in, Closure Type Hook-and-Loop, Collar Style Plain, Color White, Cuff Style Elastic, Federal 209E Cleanroom Class 10,000, Hazard Type Non-Hazardous Dry Particulates, ISO Cleanroom Class ISO 7 (Class 10,000) and above, Material Polypropylene, Material Weight 42 g/sq m, Named Size M, Overall Length 29 in, Seam Style Serged, Sleeve Length Type Long, Standards ANSI/ISEA 101-1996 R2008, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE GRIP Size 9 Unisex 6 in Work Boot Steel Work Boot, Black (7800-9W)
- NMC Forklift, Plug, And Cylinder Lockout (FL02)
- BRADY Label, 1 in W, Black (M7-176-593-BK)
- MOON AMERICAN Hex Nipple, MNHxMNH, 1-1/2 In (358-1521521)
- CELLUCAP Lab Coat, Polypropylene, White, 7XL, PK30 (3302EWSXXXXXXX)
- CELLUCAP Disp Lab Coat, Polypropylene, White, L, PK25 (3302EWSL)
- CELLUCAP Disposable Lab Coat, Orange, S, PK30 (6509ORS)
- CELLUCAP Disposable Lab Coat, Orange, L, PK30 (6509ORL)
- CELLUCAP Disp Lab Coat, PP, White, XL, PK25 (3302EWSX)
- CELLUCAP Disp. Coat, XL, Polypropylene, White (3317XGRA)
- MALT IMPACT Malt ProMax M1010-E/W-L White Disposable Microporous Snap Long Sleeve Lab Coat with Elastic Wrists (272M1010EWL)
- Cellucap Workwear and Protective Clothing