Shop All Disposable Lab Coats
Cellucap
Disposable Lab Jacket, White, L, PK50
Mfr # 6512EWHLL
Zoro # G5038783
Free Shipping & Returns
$88.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Cleanroom Class ISO 7 (Class 10,000) and above
- Material Polypropylene
- Size L
- Closure Type Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cellucap
- MFR # 6512EWHLL
- Zoro # G5038783
- Country of Origin China
- Category Disposable Lab Coats
Dimensions
Size | L |
Named Size | L |
Length | 33 in |
Fits Chest Size | 42 in to 46 in |
Overall Length | 31 in |
Maximum Chest Size | 46 in |
Minimum Chest Size | 42 in |
Sleeve Length Type | Long |
Chest Size - Maximum | 46 in |
Chest Size - Minimum | 42 in |
Description
Disposable Lab Coat, Anti-Static No, Chest Size - Maximum 46 in, Chest Size - Minimum 42 in, Closure Type Hook-and-Loop, Collar Style Plain, Color White, Cuff Style Elastic, Federal 209E Cleanroom Class 10,000, Hazard Type Non-Hazardous Dry Particulates, ISO Cleanroom Class ISO 7 (Class 10,000) and above, Material Polypropylene, Material Weight 42 g/sq m, Named Size L, Overall Length 31 in, Seam Style Serged, Sleeve Length Type Long, Standards ANSI/ISEA 101-1996 R2008, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, 7" Height, Rigid Plastic, Electrical Panel Inside Sign With Symbol, Landscape (OS-NS-P-710-L-11669)
- FAME FABRICS Apron, 3-Pocket Bib, F10, Red (18153)
- DUE NORTH All-Purpose Traction Aid, Ice Traction Device, Rubber, Tungsten Carbide Spikes, Unisex, Size Medium (V3550370-M)
- MOON AMERICAN Pin Lug, FNHxMNPT, 2-1/2 Inx 3/4 In (369-2520761)
- CELLUCAP Disposable Lab Jacket, White, M, PK50 (6512EWHLM)
- CELLUCAP Disposable Lab Jacket, White, 2XL, PK50 (6512EWHLXX)
- CELLUCAP Disposable Lab Jacket, White, 3XL, PK50 (6512EWHLXXX)
- CELLUCAP Disp Lab Coat, PP, Blue, M, PK25 (63302EWNM)
- CELLUCAP Disp Lab Coat, PP, White, 2XL, PK25 (3302EWSXX)
- CELLUCAP Disp Lab Coat, SMS, White, XL, PK25 (3509X)
- DUPONT Tyvek 400 Disp. Lab Coat, L, White, PK8 (TY212SWHLG0008G1)
- Cellucap Disposable Lab Coats