Shop All Disposable Lab Coats
Cellucap
Disposable Lab Jacket, White, 5XL, PK50
Mfr # 6512EWHLXXXXX
Zoro # G5038835
original price:
$128.73
26% off
new price: $94.79
/pk 50, $1.90/ea
Free Shipping & Returns
$94.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Cleanroom Class ISO 7 (Class 10,000) and above
- Material Polypropylene
- Size 5XL
- Closure Type Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cellucap
- MFR # 6512EWHLXXXXX
- Zoro # G5038835
- Country of Origin China
- Category Disposable Lab Coats
Dimensions
Size | 5XL |
Named Size | 5XL |
Fits Chest Size | 52 in to 56 in |
Length | 33 in |
Minimum Chest Size | 52 in |
Overall Length | 33 in |
Maximum Chest Size | 56 in |
Sleeve Length Type | Long |
Chest Size - Minimum | 52 in |
Chest Size - Maximum | 56 in |
Description
Disposable Lab Coat, Anti-Static No, Chest Size - Maximum 56 in, Chest Size - Minimum 52 in, Closure Type Hook-and-Loop, Collar Style Plain, Color White, Cuff Style Elastic, Federal 209E Cleanroom Class 10,000, Hazard Type Non-Hazardous Dry Particulates, ISO Cleanroom Class ISO 7 (Class 10,000) and above, Material Polypropylene, Material Weight 42 g/sq m, Named Size 5XL, Overall Length 33 in, Seam Style Serged, Sleeve Length Type Long, Standards ANSI/ISEA 101-1996 R2008, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA D-Ring with Anchorage Plate, 310 lb Capacity, Permanent Installation, Stainless Steel (2101630)
- SURE-FOOT Fiberglass Nosing MED Grit, 3"x60", Yellow (9N12003X006008M)
- AVON PROTECTION Gasket, Breathing Tube, PK10 (70501-243)
- RADIANS Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 1 PR (RWG550L)
- CELLUCAP Disp. Coat, XL, Polypropylene, White (3317XGRA)
- CELLUCAP Disposable Lab Coat, Orange, L, PK30 (6509ORL)
- CELLUCAP Disposable Lab Coat, Orange, 2XL, PK30 (6509ORXX)
- CELLUCAP Disposable Lab Coat, XL, 44" L, PK30 (63302EWNX)
- CELLUCAP Disp Lab Coat, SMS, White, 2XL, PK25 (3509XX)
- CELLUCAP Lab Coat, Polypropylene, White, 6XL, PK30 (3302EWSXXXXXX)
- DUPONT Disp Frock, Tyvek Isoclean, White, M, PK30 (IC270BWHMD003000)
- Cellucap Disposable Lab Coats