Shop All Disposable Lab Coats
Cellucap
Disposable Lab Jacket, White, 3XL, PK50
Mfr # 6512EWHLXXX
Zoro # G5038774
product price: $101.99
/pk 50, $2.04/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Cleanroom Class ISO 7 (Class 10,000) and above
- Material Polypropylene
- Size 3XL
- Closure Type Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cellucap
- MFR # 6512EWHLXXX
- Zoro # G5038774
- Country of Origin China
- Category Disposable Lab Coats
Dimensions
Size | 3XL |
Named Size | 3XL |
Length | 33 in |
Fits Chest Size | 48 in to 52 in |
Minimum Chest Size | 48 in |
Maximum Chest Size | 52 in |
Overall Length | 32 1/2 in |
Sleeve Length Type | Long |
Chest Size - Maximum | 52 in |
Chest Size - Minimum | 48 in |
Description
Disposable Lab Coat, Anti-Static No, Chest Size - Maximum 52 in, Chest Size - Minimum 48 in, Closure Type Hook-and-Loop, Collar Style Plain, Color White, Cuff Style Elastic, Federal 209E Cleanroom Class 10,000, Hazard Type Non-Hazardous Dry Particulates, ISO Cleanroom Class ISO 7 (Class 10,000) and above, Material Polypropylene, Material Weight 42 g/sq m, Named Size 3XL, Overall Length 32 1/2 in, Seam Style Serged, Sleeve Length Type Long, Standards ANSI/ISEA 101-1996 R2008, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG TIME PRODUCTS Gloves Gorilla Grip X Large (25054-26)
- BRADY Label, 1 1/2 in W, Clear; White (M6-34-427)
- ANSELL Nitrile Coated Gloves, 3/4 Dip Coverage, Purple, 7, PR (11-926)
- SAFEWAZE 6' Rope Positioning Lanyard (FS33210)
- CELLUCAP Disposable Lab Jacket, White, M, PK50 (6512EWHLM)
- CELLUCAP Disposable Lab Jacket, White, 2XL, PK50 (6512EWHLXX)
- CELLUCAP Disposable Lab Jacket, White, L, PK50 (6512EWHLL)
- CELLUCAP Long Lab Coat, Xl 44In., PK25 (3302XL)
- CELLUCAP Disposable Lab Coat, Orange, M, PK30 (6509ORM)
- CELLUCAP Disp. Coat, XL, Polypropylene, White (3317XGRA)
- CONDOR Lab Coat, Polypropylene, Blue, L, PK25 (26W852)
- Cellucap Disposable Clothing