Shop All Disposable Lab Coats
Cellucap
Disposable Lab Jacket, White, 2XL, PK50
Mfr # 6512EWHLXX
Zoro # G5038765
product price: $85.79
/pk 50, $1.72/ea
Free Shipping & Returns
$85.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Cleanroom Class ISO 7 (Class 10,000) and above
- Material Polypropylene
- Size 2XL
- Closure Type Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cellucap
- MFR # 6512EWHLXX
- Zoro # G5038765
- Country of Origin China
- Category Disposable Lab Coats
Dimensions
Size | 2XL |
Named Size | 2XL |
Fits Chest Size | 46 in to 50 in |
Length | 33 in |
Maximum Chest Size | 50 in |
Overall Length | 32 1/2 in |
Minimum Chest Size | 46 in |
Sleeve Length Type | Long |
Chest Size - Minimum | 46 in |
Chest Size - Maximum | 50 in |
Description
Disposable Lab Coat, Anti-Static No, Chest Size - Maximum 50 in, Chest Size - Minimum 46 in, Closure Type Hook-and-Loop, Collar Style Plain, Color White, Cuff Style Elastic, Federal 209E Cleanroom Class 10,000, Hazard Type Non-Hazardous Dry Particulates, ISO Cleanroom Class ISO 7 (Class 10,000) and above, Material Polypropylene, Material Weight 42 g/sq m, Named Size 2XL, Overall Length 32 1/2 in, Seam Style Serged, Sleeve Length Type Long, Standards ANSI/ISEA 101-1996 R2008, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Blk Tag, 1-1/2 x 1-1/2 In, Bk, Al, Rnd, PK25 (87605)
- CONDOR Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 479V17 (479V17)
- OCCUNOMIX T-Shirt, Mens, L, Orange (LUX-SSETP2B-OL)
- GVS-RPB RPB T-Link Hood (17-712-S)
- CELLUCAP Disposable Lab Jacket, White, L, PK50 (6512EWHLL)
- CELLUCAP Disposable Lab Jacket, White, M, PK50 (6512EWHLM)
- CELLUCAP Disposable Lab Jacket, White, 3XL, PK50 (6512EWHLXXX)
- CELLUCAP Disp Lab Coat, Polypropylene, White, S, PK25 (3302EWSS)
- CELLUCAP Disposable Lab Coat, Orange, 2XL, PK30 (6509ORXX)
- CELLUCAP Disp Lab Coat, SMS, White, L, PK25 (3509L)
- KIMTECH Lab Coat, 5XL/6XL, White, SMS, PK20 (51937)
- Cellucap Disposable Lab Coats