Shop All Disposable Lab Coats
Cellucap
Disposable Lab Coat, XL, 44" L, PK30
Mfr # 63302EWNX
Zoro # G7825986
original price:
$52.42
17% off
new price: $42.99
/pk 30, $1.43/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Polypropylene
- Size XL
- Closure Type Snaps
- Number of Pockets 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cellucap
- MFR # 63302EWNX
- Zoro # G7825986
- Country of Origin China
- Category Disposable Lab Coats
Dimensions
Size | XL |
Named Size | XL |
Fits Chest Size | 49 in to 52 in |
Length | 44 in |
Details
Item | Disposable Lab Coat |
Color | Blue |
Material | Polypropylene |
Closure Type | Snaps |
Number of Pockets | 0 |
Seam Style | Serged |
Fabric Weight | 0.9 oz |
Cuff Style | Elastic |
Pattern | Solid |
Attached Hood | No |
Wrist Closure | Elastic |
Product Type | Lab Coat |
Description
Disposable Lab Coat, Attached Hood No, Closure Type Snaps, Color Blue, Material Polypropylene, Named Size XL, Number of Pockets 0, Pattern Solid, Product Type Lab Coat, Seam Style Serged, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Hasp, Standard, 6 Lock, 5 In. L, Color: Yellow (T220)
- NMC Out Of Service Tag, Pk25 (RPT176A)
- CESTUS Work Gloves , Deep III Pro Winter #5207 PR (5207 L)
- VEGA Hex Driver Bit Set, 4 in Length, S2 Steel (150HMCS10)
- CELLUCAP Disposable Lab Coat, L, 39-1/2" L, PK30 (63302EWNL)
- CELLUCAP Disposable Lab Coat, 3XL, 50" L, PK30 (63302EWNXXX)
- CELLUCAP Disposable Lab Jacket, White, L, PK50 (6512EWHLL)
- CELLUCAP Disp Lab Coat, PP, Blue, M, PK25 (63302EWNM)
- CELLUCAP Disp Lab Coat, SMS, White, 2XL, PK25 (3509XX)
- CELLUCAP Disp Lab Coat, SMS, White, XL, PK25 (3509X)
- CONDOR Lab Coat, Polypropylene, White, S, PK25 (26W794)
- Cellucap Workwear and Protective Clothing