Shop All Disposable Lab Coats
Cellucap
Disposable Lab Coat, Orange, XL, PK30
Mfr # 6509ORX
Zoro # G5079322
product price: $55.35
/pk 30, $1.85/ea
$55.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Orange
- Cleanroom Class ISO 7 (Class 10,000) and above
- Material Polypropylene
- Size XL
- Closure Type Snap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cellucap
- MFR # 6509ORX
- Zoro # G5079322
- Country of Origin China
- Category Disposable Lab Coats
Dimensions
Size | XL |
Named Size | XL |
Fits Chest Size | 44 in to 48 in |
Length | 44 in |
Maximum Chest Size | 48 in |
Overall Length | 34 in |
Minimum Chest Size | 44 in |
Sleeve Length Type | Long |
Chest Size - Minimum | 44 in |
Chest Size - Maximum | 48 in |
Description
Disposable Lab Coat, Anti-Static No, Chest Size - Maximum 48 in, Chest Size - Minimum 44 in, Closure Type Snap, Collar Style Plain, Color Orange, Cuff Style Elastic, Federal 209E Cleanroom Class 10,000, Hazard Type Non-Hazardous Dry Particulates, High-Visibility Yes, ISO Cleanroom Class ISO 7 (Class 10,000) and above, Material Polypropylene, Material Weight 50 g/sq m, Named Size XL, Overall Length 34 in, Pocket Location Not Applicable, Seam Style Serged, Sleeve Length Type Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice, 7" Height, Peel And Stick Wall Graphic, 10" X 7", Cover Your Cough 2 (OS-NS-RD-710-25569)
- RUBBER-CAL "Composite-Rib" Corrugated Rubber Floor Mats - 1/8 in x 3 ft x 15 ft -Black Rubber Roll (03-167-CO-P)
- PRESCO "Pesticide Treated Area—Do Not Enter" Barricade Tape (B3103R504)
- HEROS PRIDE Belt Accessory, Nylon (1070)
- CELLUCAP Disp Lab Coat, SMS, White, 2XL, PK25 (3509XX)
- CELLUCAP Disp. Coat, M, Polypropylene, White (3317MGRA)
- CELLUCAP Disp Lab Coat, Polypropylene, White, M, PK25 (3302EWSM)
- CELLUCAP Disp Lab Coat, SMS, White, L, PK25 (3509L)
- CELLUCAP Disp Lab Coat, Polypropylene, White, L, PK25 (3302EWSL)
- CELLUCAP Disposable Lab Jacket, White, 3XL, PK50 (6512EWHLXXX)
- CONDOR Disposable Lab Coat, M, Blue, PK30 (32KF65)
- Cellucap Disposable Lab Coats