Shop All Disposable Lab Coats
Cellucap
Disposable Lab Coat, Orange, S, PK30
Mfr # 6509ORS
Zoro # G5038801
product price: $37.29
/pk 30, $1.24/ea
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Cleanroom Class ISO 7 (Class 10,000) and above
- Material Polypropylene
- Size S
- Closure Type Snap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cellucap
- MFR # 6509ORS
- Zoro # G5038801
- Country of Origin China
- Category Disposable Lab Coats
Dimensions
Size | S |
Named Size | S |
Fits Chest Size | 38 in to 42 in |
Length | 40 in |
Overall Length | 31 in |
Minimum Chest Size | 38 in |
Maximum Chest Size | 42 in |
Sleeve Length Type | Long |
Chest Size - Minimum | 38 in |
Chest Size - Maximum | 42 in |
Description
Disposable Lab Coat, Anti-Static No, Chest Size - Maximum 42 in, Chest Size - Minimum 38 in, Closure Type Snap, Collar Style Plain, Color Orange, Cuff Style Elastic, Federal 209E Cleanroom Class 10,000, Hazard Type Non-Hazardous Dry Particulates, High-Visibility Yes, ISO Cleanroom Class ISO 7 (Class 10,000) and above, Material Polypropylene, Material Weight 50 g/sq m, Named Size S, Overall Length 31 in, Pocket Location Not Applicable, Seam Style Serged, Sleeve Length Type Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERSON Fit Test Kit - QLFT50 - Qualitative Saccharin (065000)
- ULTRATECH Drum Spill Containment Deck, 66 gal Spill Capacity, 6 Drum, 9000 lb., Polyethylene (1175)
- NMC Oxygen Cylinder Shoulder Label, Pk25 (CY106AP)
- SAFETYSHIRTZ SS360 Backwoods Camo Class 2 T-Shirt, Safety Green, 4XL (46111301XXXXL)
- CELLUCAP Disposable Lab Jacket, White, M, PK50 (6512EWHLM)
- CELLUCAP Disp Lab Coat, Knit Cuff, SMS, Blu, 3XL, PK25 (3504BXXX)
- CELLUCAP Disposable Lab Coat, Orange, M, PK30 (6509ORM)
- CELLUCAP Disposable Lab Coat, Orange, L, PK30 (6509ORL)
- CELLUCAP Disp Lab Coat, PP, White, XL, PK25 (3302EWSX)
- CELLUCAP Disp Lab Coat, Polypropylene, White, M, PK25 (3302EWSM)
- DUPONT Disposable Lab Coat, XL, Blue, PK30 (PB219SBUXL003000)
- Cellucap Workwear and Protective Clothing