Shop All Disposable Lab Coats
Cellucap
Disposable Lab Coat, Orange, 4XL, PK30
Mfr # 6509ORXXXX
Zoro # G5079356
original price:
$60.15
9% off
new price: $54.15
/pk 30, $1.81/ea
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Cleanroom Class ISO 7 (Class 10,000) and above
- Material Polypropylene
- Size 4XL
- Closure Type Snap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cellucap
- MFR # 6509ORXXXX
- Zoro # G5079356
- Country of Origin China
- Category Disposable Lab Coats
Dimensions
Size | 4XL |
Named Size | 4XL |
Length | 46 in |
Fits Chest Size | 50 in to 54 in |
Maximum Chest Size | 54 in |
Minimum Chest Size | 50 in |
Overall Length | 36 in |
Sleeve Length Type | Long |
Chest Size - Maximum | 54 in |
Chest Size - Minimum | 50 in |
Description
Disposable Lab Coat, Anti-Static No, Chest Size - Maximum 54 in, Chest Size - Minimum 50 in, Closure Type Snap, Collar Style Plain, Color Orange, Cuff Style Elastic, Federal 209E Cleanroom Class 10,000, Hazard Type Non-Hazardous Dry Particulates, High-Visibility Yes, ISO Cleanroom Class ISO 7 (Class 10,000) and above, Material Polypropylene, Material Weight 50 g/sq m, Named Size 4XL, Overall Length 36 in, Pocket Location Not Applicable, Seam Style Serged, Sleeve Length Type Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Grey HPPE Orange Sandy Nitrile Palm Impact, Size L (9) (99-1-9791-9)
- SAFETYSHIRTZ SS360 Backwoods Camo Class 3 Hoodie, Safety Green, 3XL (46111303XXXL)
- BRADY Lockout Padlock, KD, Orange, 1-2/5"H, PK6 (118928)
- NATIONAL SAFETY APPAREL Cryogenic Glove, M, Straight, PR (G99CRSGPMDEL)
- CELLUCAP Disp. Coat, L, Polypropylene, White (3317LGRA)
- CELLUCAP Disposable Lab Coat, Orange, M, PK30 (6509ORM)
- CELLUCAP Lab Coat, Polypropylene, White, 7XL, PK30 (3302EWSXXXXXXX)
- CELLUCAP Disposable Lab Jacket, White, 3XL, PK50 (6512EWHLXXX)
- CELLUCAP Disp Lab Coat, SMS, White, 2XL, PK25 (3509XX)
- CELLUCAP Disposable Lab Coat, Orange, S, PK30 (6509ORS)
- CONDOR Lab Coat, Polypropylene, White, L, PK25 (26W796)
- Cellucap Disposable Clothing