Shop All Disposable Lab Coats
Cellucap
Disposable Lab Coat, 3XL, 50" L, PK30
Mfr # 63302EWNXXX
Zoro # G7826001
original price:
$62.71
33% off
new price: $41.99
/pk 30, $1.40/ea
$41.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Material Polypropylene
- Size 3XL
- Closure Type Snaps
- Number of Pockets 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cellucap
- MFR # 63302EWNXXX
- Zoro # G7826001
- Country of Origin China
- Category Disposable Lab Coats
Dimensions
Size | 3XL |
Named Size | 3XL |
Fits Chest Size | 56 in |
Length | 50 in |
Details
Item | Disposable Lab Coat |
Color | Blue |
Material | Polypropylene |
Closure Type | Snaps |
Number of Pockets | 0 |
Seam Style | Serged |
Cuff Style | Elastic |
Fabric Weight | 0.9 oz |
Attached Hood | No |
Wrist Closure | Elastic |
Pattern | Solid |
Product Type | Lab Coat |
Description
Disposable Lab Coat, Attached Hood No, Closure Type Snaps, Color Blue, Material Polypropylene, Named Size 3XL, Number of Pockets 0, Pattern Solid, Product Type Lab Coat, Seam Style Serged, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 8 ft. L x Natural Rubber Surface With Nitrile Sponge, 9/16" Thick (447.916X3X8BK)
- BROTHER Brother® P-Touch® TZe Labeling Tape, 1/2"W, White on Black (TZE335)
- NMC Inspection Record Tag, Pk25 (RPT112)
- CONDOR Back Support, With Suspender, M (3RUZ5)
- CELLUCAP Disp Lab Coat, PP, White, 3XL, PK25 (3302EWSXXX)
- CELLUCAP Disposable Lab Jacket, White, 3XL, PK50 (6512EWHLXXX)
- CELLUCAP Disp Lab Coat, Polypropylene, White, M, PK25 (3302EWSM)
- CELLUCAP Disp. Coat, XL, Polypropylene, White (3317XGRA)
- CELLUCAP Disp Lab Coat, PP, White, XL, PK25 (3302EWSX)
- CELLUCAP Lab Coat, Polypropylene, White, 7XL, PK30 (3302EWSXXXXXXX)
- CELLUCAP Long Lab Coat, Xl 44In., PK25 (3302XL)
- Cellucap Disposable Clothing