Shop All Disposable Lab Coats
Cellucap
Disposable Lab Coat, 2XL, 48" L, PK30
Mfr # 63302EWNXX
Zoro # G7825977
product price: $32.15
/pk 30, $1.07/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Polypropylene
- Size 2XL
- Closure Type Snaps
- Number of Pockets 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cellucap
- MFR # 63302EWNXX
- Zoro # G7825977
- Country of Origin China
- Category Disposable Lab Coats
Dimensions
Size | 2XL |
Named Size | 2XL |
Length | 48 in |
Fits Chest Size | 56 in |
Details
Item | Disposable Lab Coat |
Color | Blue |
Material | Polypropylene |
Closure Type | Snaps |
Number of Pockets | 0 |
Seam Style | Serged |
Cuff Style | Elastic |
Fabric Weight | 0.9 oz |
Wrist Closure | Elastic |
Pattern | Solid |
Attached Hood | No |
Product Type | Lab Coat |
Description
Disposable Lab Coat, Attached Hood No, Closure Type Snaps, Color Blue, Material Polypropylene, Named Size 2XL, Number of Pockets 0, Pattern Solid, Product Type Lab Coat, Seam Style Serged, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, PK5, 7089-4-PK (7089-4-PK)
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Recycled Plastic, White (U7-1074-NP_14X10)
- LYLE Safety Sign, 5 in H, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English, U4-1315-RD_7X5 (U4-1315-RD_7X5)
- SUPERIOR GLOVE Cut-Resistant Glove, A4, Black, 7 (STAGBPU-7)
- CELLUCAP Disp Lab Coat, SMS, White, 2XL, PK25 (3509XX)
- CELLUCAP Disp Lab Coat, SMS, White, L, PK25 (3509L)
- CELLUCAP Disp Lab Coat, SMS, White, XL, PK25 (3509X)
- CELLUCAP Disp Lab Coat, PP, White, 4XL, PK25 (3302EWSXXXX)
- CELLUCAP Disp Lab Coat, PP, White, 2XL, PK25 (3302EWSXX)
- CELLUCAP Disp. Coat, XL, Polypropylene, White (3317XGRA)
- DUPONT Disposable Frock, 3XL, White, PK30 (IC264SWH3X00300C)
- Cellucap Disposable Lab Coats