Shop All Disposable Aprons
Cellucap
Disposable Bib Apron, White, XL, PK100
Mfr # 105GRA
Zoro # G3951446
original price:
$49.23
10% off
new price: $43.99
/pk 100, $0.44/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polypropylene
- Hazard Protection Type Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
- Width 28 in
- Seam Style Serged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cellucap
- MFR # 105GRA
- Zoro # G3951446
- UPC # 788570100107
- Country of Origin China
- Category Disposable Aprons
Dimensions
Width | 28 in |
Length | 36 in |
Size | Universal |
Overall Width | 28 in |
Overall Length | 36 in |
Length Type | Knee |
Named Size | Universal |
Description
Bib Apron, Anti-Static No, Apron Material Polycoated Polypropylene, Apron Type Bib, Back Style Open, Breakaway No, Color White, Cuff Style Not Applicable, FDA Compliant Yes, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Length Type Knee, Liquid Dispersal Type Splash, Spray, Named Size Universal, Neck Closure Type Loop Strap, Overall Length 36 in, Overall Width 28 in, Packaging Bulk, Pathogen and Chemical Ratings Meets ASTM F739, Reinforcement Coverage Sides, Stomach
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, KD, Green, 1-1/2"H (72 HB/40-40 KD Green)
- BOUTON OPTICAL Reading/Wrking Glss, +2.75, Clear, Plycrbnt (250-27-0027)
- TINGLEY Rain Bib Overall, 2XL, Blue, Polyurethane (O22001)
- DRAEGER Tube, Aliphatic, Hydrocarbons, PK10 (8103581)
- CELLUCAP Laboratory Barrier Gown, Universal, White (434TGRA)
- CELLUCAP Laboratory Barrier Gown, XL, 52 In. L, Ties (434TXGRA)
- CELLUCAP Bib Apron, Uni, Wht, Microporous Film, PK100 (157)
- CELLUCAP Disposable Apron, White, L, PK100 (PA2442GRA)
- CELLUCAP Bib Apron, PP, 36x28, White, PK100 (110)
- CELLUCAP Laboratory Barrier Gown, Universal, Knit (434TKCGRA)
- PROPAC Personal Redress Kit, Post Decon, Adult (D3601-POST)
- Cellucap Disposable Clothing