Shop All Disposable Aprons
Cellucap
Disposable Bib Apron, White, PK100
Mfr # PA2846GRA
Zoro # G4015453
product price: $10.15
/pk 100, $0.10/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polyethylene
- Hazard Protection Type Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
- Width 28 in
- Seam Style Seamless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cellucap
- MFR # PA2846GRA
- Zoro # G4015453
- UPC # 788570760004
- Country of Origin China
- Category Disposable Aprons
Dimensions
Width | 28 in |
Length | 46 in |
Size | Universal |
Length Type | Knee |
Overall Length | 46 in |
Overall Width | 28 in |
Named Size | Universal |
Description
Bib Apron, Anti-Static No, Apron Material Polyethylene, Apron Type Bib, Back Style Open, Breakaway No, Color White, Cuff Style Not Applicable, FDA Compliant Yes, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Length Type Knee, Liquid Dispersal Type Splash, Spray, Named Size Universal, Neck Closure Type Loop Strap, Overall Length 46 in, Overall Width 28 in, Packaging Bulk, Pathogen and Chemical Ratings Meets ASTM F739, Seam Style Seamless, Secondary Flame Resistance No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, PPE Required Beyond This Point-Hard Hat, 10in X 7in Rigid Plastic, 10" W, 7" H, Landscape (OS-SF-P-710-L-10696)
- MSA SAFETY V-Gard Front Brim Hard Hat, Slotted, Cap Style, Type 1, Class E, Staz-On Pinlock Suspension, Gold (464852)
- CONDOR Cut Resistant Coated Gloves, A5 Cut Level, Polyurethane, 2XL, 1 PR (30YP42)
- STI Fire Barrier Sealant, 10.1 oz., Red (LC150)
- CELLUCAP Laboratory Barrier Gown, XL, 52 In. L, Ties (434TXGRA)
- CELLUCAP Laboratory Barrier Gown, Universal, Knit (434TKCGRA)
- CELLUCAP Laboratory Barrier Gown, XL, 52 In. L (434TCXGRA)
- CELLUCAP Disposable Apron, White, L, PK100 (PA2442GRA)
- CELLUCAP Disposable Apron, PE, 28x46, White, PK100 (PAL46RGRA)
- CELLUCAP Bib Apron, PP, 36x28, White, PK100 (110)
- CONDOR Gown, Elastic, Blue, Universal, PK15 (32KF55)
- Cellucap Workwear and Protective Clothing