Shop All Disposable Sleeves
Cellucap
Disp Sleeves, PP, 18 in, White, PK200
Mfr # 1804
Zoro # G8488234
product price: $37.65
/pk 200, $0.19/ea
$37.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Polypropylene
- Overall Length 18 in
- Seam Style Serged
- Thickness 7.5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cellucap
- MFR # 1804
- Zoro # G8488234
- Country of Origin China
- Category Disposable Sleeves
Dimensions
Overall Length | 18 in |
Details
Item | Disposable Sleeves |
Color | White |
Material | Polypropylene |
Seam Style | Serged |
Thickness | 7.5 mil |
Cuff Style | Elastic |
Series | Sleeves |
Closure Type | Elastic |
Standards | Class 10,000 |
Sleeves Primary Material | Polypropylene |
Resistant To | Light Fluid Contact |
Latex-Free | Yes |
Description
Disposable Sleeves, Color White, Material Polypropylene, Latex-Free Yes, Seam Style Serged, Series Sleeves, Sleeves Primary Material Polypropylene, Standards Class 10,000, Thickness 7.5 mil, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Self Retracting Lifeline, 6 ft, 310 lb (3100545)
- DYMO Label, White, Black (30370)
- ARBO SPACE 1/2in LPX 1.5 Omni Block Loopie Sling 4' (12LOBLP4)
- SHOWA VF, Gloves, Gen Purpose, M, 3RUG1, PR (BO500BM-V)
- CELLUCAP Disposable Sleeves, Wht, 18 In, 1 mil, PK200 (1806GRA)
- ALPHA PRO TECH Critical Cover Comfortech Chemical Resistant Sleeves, White, PK300 (MS-01J06-8TH)
- TINGLEY RUBBER Tingley S41108 SafetyFlex Protective Sleeves, Green, L (S41108.LG)
- ANSELL Chemical Resistant Sleeves, Vinyl, White (59-001)
- POLYCO Sleeves, 18 In. L, Yellow, PK150 (41805)
- ERGODYNE Protective Sleeve, Polyester/Spandex, Lime (6690)
- DUPONT ProShield 60 Disposable Sleeve, Serged Seam, 18 in Length, 10 mil Thickness, White, 200 Pack (NG500SWH00020000)
- Cellucap Disposable Sleeves