Shop All Disposable Lab Coats
Cellucap
Disp Lab Coat, SMS, White, 2XL, PK25
Mfr # 3509XX
Zoro # G7993352
original price:
$59.13
5% off
new price: $55.65
/pk 25, $2.23/ea
$55.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Cleanroom Class ISO 7 (Class 10,000) and above
- Material Polypropylene
- Closure Type Snaps
- Number of Pockets 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cellucap
- MFR # 3509XX
- Zoro # G7993352
- Country of Origin China
- Category Disposable Lab Coats
Dimensions
Named Size | 2XL |
Size | 2XL |
Fits Chest Size | 46 in to 50 in |
Length | 44 in |
Overall Length | 48 in |
Minimum Chest Size | 46 in |
Maximum Chest Size | 50 in |
Chest Size - Maximum | 50 in |
Chest Size - Minimum | 46 in |
Description
Disposable Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 50 in, Chest Size - Minimum 46 in, Closure Type Snaps, Collar Style Mandarin, Color White, Cuff Style Elastic, Federal 209E Cleanroom Class 10,000, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, ISO Cleanroom Class ISO 7 (Class 10,000) and above, Launderable No, Liquid Dispersal Type Splash, Material Polypropylene, Material Coating SMS, Material Weight 50 g/sq m, Named Size 2XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, L, 12PK (6522SJ)
- KISHIGO S-M, Lime Class 2 Single Contrast Economy Series Vest (1527-S-M)
- NEESE Outerwear Economy Series 60" Rain Coat-Yel-5X (10179-31-2-YEL-5X)
- MUTUAL INDUSTRIES Traffic Cone with 7 lb. Reflective, 28", Plastic, 28 Inch H, 12 Inch L, 12 Inch W, Orange (17721-128-7)
- CELLUCAP Disp Lab Coat, SMS, White, L, PK25 (3509L)
- CELLUCAP Disp Lab Coat, SMS, White, XL, PK25 (3509X)
- CELLUCAP Disposable Lab Coat, Orange, L, PK30 (6509ORL)
- CELLUCAP Disp. Coat, S, Polypropylene, White (3317SGRA)
- CELLUCAP Lab Coat, Polypropylene, White, 7XL, PK30 (3302EWSXXXXXXX)
- CELLUCAP Disposable Lab Coat, XL, 44" L, PK30 (63302EWNX)
- CONDOR Disposable Lab Coat, Basic SMS, Blue, 4XL (31TV12)
- Cellucap Disposable Clothing