Shop All Disposable Lab Coats
Cellucap
Disp Lab Coat, PP, White, 4XL, PK25
Mfr # 3302EWSXXXX
Zoro # G8269177
product price: $60.99
/pk 25, $2.44/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Cleanroom Class ISO 7 (Class 10,000) and above
- Material Polypropylene
- Size 4XL
- Closure Type Snaps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cellucap
- MFR # 3302EWSXXXX
- Zoro # G8269177
- Country of Origin China
- Category Disposable Lab Coats
Dimensions
Size | 4XL |
Named Size | 4XL |
Length | 46 in |
Fits Chest Size | 50 in to 54 in |
Minimum Chest Size | 50 in |
Maximum Chest Size | 54 in |
Overall Length | 50 in |
Chest Size - Minimum | 50 in |
Chest Size - Maximum | 54 in |
Description
Disposable Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 54 in, Chest Size - Minimum 50 in, Closure Type Snaps, Collar Style Mandarin, Color White, Cuff Style Elastic, Federal 209E Cleanroom Class 10,000, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, ISO Cleanroom Class ISO 7 (Class 10,000) and above, Launderable No, Liquid Dispersal Type Splash, Material Polypropylene, Material Coating Polypropylene, Material Weight 30 g/sq m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR OUTDOOR PRODUCTS CORE SOFTSHELL VEST, BLACK, XXL (10616-002-XXL)
- GEORGIA BOOT Georgia Boot AMP LT Logger Composite Toe Insulated Waterproof Work Boot (GB00491 M 105)
- CHILL-ITS BY ERGODYNE Black 2-Layer Cooling Multi-Band, L/XL (6489)
- JUSTRITE Snap Wall Containment Berm, 79 gal (28556)
- CELLUCAP Disp Lab Coat, PP, White, 5XL, PK25 (3302EWSXXXXX)
- CELLUCAP Disp Lab Coat, Polypropylene, White, L, PK25 (3302EWSL)
- CELLUCAP Disp Lab Coat, PP, White, XL, PK25 (3302EWSX)
- CELLUCAP Disp Lab Coat, SMS, White, L, PK25 (3509L)
- CELLUCAP Long Lab Coat, Xl 44In., PK25 (3302XL)
- CELLUCAP Disp Lab Coat, PP, White, 2XL, PK25 (3302EWSXX)
- DUPONT Disp. Lab Coat, XL, Tyvek400, White, PK30 (TY210SWHXL003000)
- Cellucap Workwear and Protective Clothing