Shop All Disposable Lab Coats
Cellucap
Disp Lab Coat, PP, Blue, L, PK25
Mfr # 3302NL
Zoro # G8488207
product price: $47.19
/pk 25, $1.89/ea
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Polypropylene
- Size L
- Named Size L
- Closure Type Snaps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cellucap
- MFR # 3302NL
- Zoro # G8488207
- Country of Origin China
- Category Disposable Lab Coats
Dimensions
Size | L |
Named Size | L |
Length | 42 in |
Fits Chest Size | 50 in |
Details
Item | Disposable Lab Coat |
Color | Blue |
Material | Polypropylene |
Closure Type | Snaps |
Number of Pockets | 0 |
Seam Style | Serged |
Fabric Weight | 1 oz |
Cuff Style | Open |
Pattern | Solid |
Wrist Closure | Open |
Attached Hood | No |
Product Type | Lab Coat |
Material Weight | 1.25 oz |
Description
Disposable Lab Coat, Attached Hood No, Closure Type Snaps, Color Blue, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Material Polypropylene, Material Weight 1.25 oz, Named Size L, Number of Pockets 0, Pattern Solid, Pocket Location Not Applicable, Product Type Lab Coat, Seam Style Serged, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLUCAP Bouffant Cap, White, Universal, PK100 (BI4HSDGRA)
- ROCKY Outback GORE-TEX Waterproof Wellington Boot, 10M (RKS0255)
- BDG Seamless Knit HiViz Yellow Nylon 15G Black NFT Palm, Shrink Wrapped, Size M (8) (99-1-9606-8-K)
- SPEAKMAN Low Flow Sprayhead Assembly (G38-0382)
- CELLUCAP Disp Lab Coat, SMS, White, 2XL, PK25 (3509XX)
- CELLUCAP Disposable Lab Jacket, White, 5XL, PK50 (6512EWHLXXXXX)
- CELLUCAP Lab Coat, Polypropylene, White, 7XL, PK30 (3302EWSXXXXXXX)
- CELLUCAP Disp Lab Coat, Polypropylene, White, S, PK25 (3302EWSS)
- CELLUCAP Disposable Lab Coat, Orange, 2XL, PK30 (6509ORXX)
- CELLUCAP Disp. Coat, M, Polypropylene, White (3317MGRA)
- CONDOR Lab Coat, Polypropylene, Blue, L, PK25 (26W852)
- Cellucap Disposable Lab Coats