Shop All Disposable Lab Coats
Cellucap
Disp Lab Coat, PP, Blue, 2XL, PK25
Mfr # 3302NXX
Zoro # G7497786
product price: $49.79
/pk 25, $1.99/ea
$49.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Polypropylene
- Size 2XL
- Closure Type Snaps
- Number of Pockets 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cellucap
- MFR # 3302NXX
- Zoro # G7497786
- Country of Origin China
- Category Disposable Lab Coats
Dimensions
Size | 2XL |
Named Size | 2XL |
Fits Chest Size | 56 in |
Length | 44 in |
Details
Item | Disposable Lab Coat |
Color | Blue |
Material | Polypropylene |
Closure Type | Snaps |
Number of Pockets | 0 |
Seam Style | Serged |
Cuff Style | Open |
Fabric Weight | 1 oz |
Pattern | Solid |
Attached Hood | No |
Wrist Closure | Open |
Product Type | Lab Coat |
Material Weight | 1.25 oz |
Description
Disposable Lab Coat, Attached Hood No, Closure Type Snaps, Color Blue, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Material Polypropylene, Material Weight 1.25 oz, Named Size 2XL, Number of Pockets 0, Pattern Solid, Pocket Location Not Applicable, Product Type Lab Coat, Seam Style Serged, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Tower Light, 60mm, 0.12A, Rd, Org, Gr (XVC6B35S)
- ZORO SELECT Whistle, Standard, Black, ABS Plastic (1ZBY5)
- ANSELL TouchNTuff 92-600, Nitrile Disposable Gloves, 4.9 mil Palm, Nitrile, Powder-Free, XL, 20 PK, Green (92-600VP)
- ZORO SELECT Barricade Tape, Yellow/Black, 200ft x 3 In (B324Y1852-200)
- CELLUCAP Disposable Lab Coat, Orange, 2XL, PK30 (6509ORXX)
- CELLUCAP Disp Lab Coat, PP, White, 2XL, PK25 (3302EWSXX)
- CELLUCAP Disp Lab Coat, Polypropylene, White, L, PK25 (3302EWSL)
- CELLUCAP Disposable Lab Jacket, White, 5XL, PK50 (6512EWHLXXXXX)
- CELLUCAP Disp Lab Coat, PP, Blue, M, PK25 (63302EWNM)
- CELLUCAP Disp Lab Coat, Polypropylene, White, M, PK25 (3302EWSM)
- KLEENGUARD LiqParti Protect LabCoat 4Snap KneeLen OpWrist WHT 2X 30/Cs (44455)
- Cellucap Disposable Clothing